FD3050 - Type FD BRKR 3P 50A 600VAC Max 18K Aic

Eaton

  • $1020.58 (Each)
  • $1,020.58 (Each)

In-Stock: 34 available at other locations ( find a store with stock)
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
FD3050
Manufacturer
Eaton
Manufacturer's Part Number
FD3050
Description
Type FD BRKR 3P 50A 600VAC Max 18K Aic
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 50 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679305690 / 00786679305690
Weight per unit
4.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,020.58 (Each)
Stock Availability
Vidalia
0 (Find nearest stock)
Alexandria
0
All Stores
34
Resources
Images
 
 
FD3050 - Small Image
 
FD3050 - Large Image
 
FD3050 - Large Image
 
FD3050 - Large Image
 
FD3050 - Video
Attachments
 
 
FD3050 - Specification Sheet
Other Links
 
 
FD3050 - Other
 
FD3050 - Other
 
FD3050 - Other
 
FD3050 - Other
 
FD3050 - Other
Brochures
 
 
FD3050 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
50 A
Voltage Rating
600 VAC, 250 VDC
Descriptions
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, FD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 50 A, 600 Vac, 250 Vdc, Load side, 50/60 Hz
Description
TYPE FD BRKR 3P 50A 600VAC MAX 18K AIC
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Product Type
Type FD BRK 3P 50A 600VAC Max 18K Aic
extra long description
ETN FD3050 TYPE FD BRK 3P 50A 600VA
Additional Information
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
frame
F
media
Yes
Manufacturer Information
Manufacturers Part Number
FD3050
Brand
Eaton
GTIN
00786679305690
UPC
786679305690
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.35
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 34

Location search:

Greater Alexandria Area

Location Stock Available

A-L

Location Stock Available
Conway
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat