HFD3225 - HFD 3P 600VAC Rated Load Terms Only

Eaton

  • $3330.63 (Each)
  • $3,330.63 (Each)
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
HFD3225
Manufacturer
Eaton
Manufacturer's Part Number
HFD3225
Description
HFD 3P 600VAC Rated Load Terms Only
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 225 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679015421 / 00786679015421
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,330.63 (Each)
Resources
Brochures
 
 
HFD3225 - Brochure
Other Links
 
 
HFD3225 - Other
 
HFD3225 - Other
 
HFD3225 - Other
 
HFD3225 - Other
 
HFD3225 - Other
Attachments
 
 
HFD3225 - Specification Sheet
Images
 
 
HFD3225 - Large Image
 
HFD3225 - Large Image
 
HFD3225 - Large Image
 
HFD3225 - Small Image
 
HFD3225 - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
225 A
Poles
3
Voltage Rating
600 VAC, 250 VDC
Descriptions
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 225 A, 600 Vac, 250 Vdc, Load side, 50/60 Hz
Product Type
HFD 3P 600VAC Rated Load Terms Only
Description
HFD 3P 600VAC RATED LOAD TERMS ONLY
extra long description
ETN HFD3225 HFD 3P 600VAC RATED LOA
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Additional Information
dimensions
3.3800 IN X 4.1300 IN X 4.1300 IN
frame
F
media
Yes
Manufacturer Information
Manufacturers Part Number
HFD3225
Brand
Eaton
GTIN
00786679015421
UPC
786679015421
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat