HP404040SHL - 400A PNL, 200A MCB W/40SP

Eaton

  • $6927.94 (Each)
  • $6,927.94 (Each)
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
HP404040SHL
Manufacturer
Eaton
Manufacturer's Part Number
HP404040SHL
Description
400A PNL, 200A MCB W/40SP
Eaton Cutler-Hammer Series Housing Panel, 400A, 120/240V, BRH/BWH Secondary Ciruit, Aluminum Bus Material, Lever Bypass, Nema 3R Enclosure, Underground Feed Type, 22 Kaic Interrupt Rating, Surface Mounting, Ringless Security, 1 Socket
Slang Terms

Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Residential Meter Socket Circuit Breaker Combinations
UNSPSC
39121101 - Load centers
UPC/GTIN
782114105863 / 00782114105863
Weight per unit
110 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6,927.94 (Each)
Resources
Images
 
 
HP404040SHL - Small Image
 
HP404040SHL - Large Image
 
HP404040SHL - Large Image
 
HP404040SHL - Large Image
 
HP404040SHL - Large Image
 
HP404040SHL - Large Image
 
HP404040SHL - Large Image
Attachments
 
 
HP404040SHL - Specification Sheet
Brochures
 
 
HP404040SHL - Brochure
Other Links
 
 
HP404040SHL - Other
 
HP404040SHL - Other
 
HP404040SHL - Other
 
HP404040SHL - Other
 
HP404040SHL - Other
 
HP404040SHL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
amperage rating
400
Dimensions and Weight
Width
31.5
Depth
45.5
Height
7.75
Descriptions
Description
400A PNL,200A MCB W/40SP
Long Description
Eaton Cutler-Hammer series Housing panel, 400A, 120/240V, BRH/BWH Secondary Ciruit, Aluminum Bus Material, Lever bypass, NEMA 3R Enclosure, Underground Feed Type, 22 kAIC Interrupt Rating, Surface mounting, Ringless Security, 1 Socket
Product Type
400A PNL, 200A MCB W/40SP & Prov For Main
extra long description
ETN HP404040SHL 400A PNL,200A MCB W
Features
Eaton's House Panel service entrance devices consist of a meter socket and a distribution section. They offer fast, easy and safe installation. Available in CH and BR styles. In addition to residential installations, a house panel can also be used for an apartment, condominium, clubhouse or common area.
Additional Information
number of spaces
40
Manufacturer Information
Manufacturers Part Number
HP404040SHL
Brand
Eaton
GTIN
00782114105863
UPC
782114105863
Taxonomies, Classifications, and Categories
Type
House panel
Packaging
Weight per each
110
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Mounting
Surface Mount
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat