HP40TFKIT - Top Feed Wiring Kit For 400A House Panels

Eaton

  • $419.84 (Each)
  • $419.84 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HP40TFKIT
Manufacturer
Eaton
Manufacturer's Part Number
HP40TFKIT
Description
Top Feed Wiring Kit For 400A House Panels
Eaton House Panel Accessories - Top Feed Kit, Top Feed Kit, Lug Landings For Compression, Lugs Not Included, House Panels
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121101 - Load centers
UPC/GTIN
782113959412 / 00782113959412
Weight per unit
23.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$419.84 (Each)
Resources
Images
 
 
HP40TFKIT - Small Image
 
HP40TFKIT - Large Image
Attachments
 
 
HP40TFKIT - Specification Sheet
Brochures
 
 
HP40TFKIT - Brochure
Other Links
 
 
HP40TFKIT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
10
Depth
53
Height
8
Descriptions
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
Top Feed Wiring Kit For 400A House PNL
extra long description
ETN HP40TFKIT Top Feed Wiring Kit F
Description
TOP FEED WIRING KIT FOR 400A HOUSE PANELS
Long Description
Eaton House Panel Accessories - Top Feed Kit,Top feed kit,Lug landings for compression, lugs not included,House panels
Special Features
Used with House panels
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HP40TFKIT
GTIN
00782113959412
UPC
782113959412
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
Accessory
Packaging
Weight per each
23.76
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat