HP816P400BS - 400A PNL, 1 200A Main Inc

Eaton

  • $4858.36 (Each)
  • $4,858.36 (Each)
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
HP816P400BS
Manufacturer
Eaton
Manufacturer's Part Number
HP816P400BS
Description
400A PNL, 1 200A Main Inc
Eaton House Panel, 400A, Aluminum, No Bypass, Nema 3R, Overhead/Underground, 22 Kaic, Lug Landings For Compression, Lugs Not Included, CSR2150, Surface Mounting, C:16, S:1, SP:8, BW/BWH, Ring, Type BR Breakers, 120/240V, 4306, Single-Phase
Slang Terms

Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Residential Meter Socket Circuit Breaker Combinations
UNSPSC
39121101 - Load centers
UPC/GTIN
782114895078 / 00782114895078
Weight per unit
118 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,858.36 (Each)
Resources
Images
 
 
HP816P400BS - Large Image
 
HP816P400BS - Small Image
 
HP816P400BS - Large Image
 
HP816P400BS - Large Image
 
HP816P400BS - Large Image
Attachments
 
 
HP816P400BS - Specification Sheet
Brochures
 
 
HP816P400BS - Brochure
Other Links
 
 
HP816P400BS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
amperage rating
400
Dimensions and Weight
Width
33
Depth
46
Height
7.75
Descriptions
Long Description
Eaton house panel, 400A, Aluminum, No bypass, NEMA 3R, Overhead/Underground, 22 kAIC, Lug landings for compression, lugs not included, CSR2150, Surface mounting, C:16, S:1, SP:8, BW/BWH, Ring, Type BR breakers, 120/240V, 4306, Single-phase
Description
400A PNL, 1 200A MAIN INC
Product Type
400A PNL, 1 200A Main Incl and 1 Prov
extra long description
ETN HP816P400BS 400A PNL, 1 200A ma
Features
Eaton's House Panel service entrance devices consist of a meter socket and a distribution section. They offer fast, easy and safe installation. Available in CH and BR styles. In addition to residential installations, a house panel can also be used for an apartment, condominium, clubhouse or common area.
Additional Information
number of spaces
8
Manufacturer Information
Manufacturers Part Number
HP816P400BS
Brand
Eaton
GTIN
00782114895078
UPC
782114895078
Taxonomies, Classifications, and Categories
Type
House panel
Packaging
Weight per each
118
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting
Surface Mount
standard
UL Listed,EUSERC Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat