MB816P200BTS - MTR-BRKR BR 200A Provision 8/16 CKT BTM/Top Feed R

Eaton

  • $1587.52 (Each)
  • $1,587.52 (Each)

In-Stock: 130 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MB816P200BTS
Manufacturer
Eaton
Manufacturer's Part Number
MB816P200BTS
Description
MTR-BRKR BR 200A Provision 8/16 CKT BTM/Top Feed R
Eaton Resi Meter Breaker, Feed Through Lugs, All-In-Ones, 200 A, C, Aluminum, Nema 3R, Bottom and Top, #6-350 KCM#6-350 Kcmprovisions, Surface Mounting, 16, Four-Jaw, 1, 8, Single-Phase, Ringless, Used With BR Breakers, 120/240 Vac
Slang Terms
Meter Socket
Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114860076 / 00782114860076
Weight per unit
35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,587.52 (Each)
Stock Availability
Alexandria
0 (Find nearest stock)
All Stores
130
Resources
Other Links
 
 
MB816P200BTS - Other
Brochures
 
 
MB816P200BTS - Brochure
Attachments
 
 
MB816P200BTS - Specification Sheet
Images
 
 
MB816P200BTS - Small Image
 
MB816P200BTS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200 A
Phase
1
Voltage Rating
120/240 V
Descriptions
Description
MTR-BRKR BR 200A PROVISION 8/16 CKT BTM/TOP FEED R
Extra Long Description
ETN MB816P200BTS Mtr-brkr,BR,200A,
Features
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter so
Long Description
Eaton resi meter breaker, feed through lugs, All-in-ones, 200 A, C, Aluminum, NEMA 3R, Bottom and top, #6-350 kcm#6-350 kcmProvisions, Surface mounting, 16, Four-jaw, 1, 8, Single-phase, Ringless, Used with BR breakers, 120/240 Vac
Product Type
MTR-BRKR, BR, 200A, Prov, 8/16 CKT, BTM/Top
Also Known As...
Meter Socket
Additional Information
Dimensions
5.3800 IN X 14.4400 IN X 32.3800 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
MB816P200BTS
GTIN
00782114860076
UPC
782114860076
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Residential meter breaker
Packaging
Weight per each
35
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 130

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available
Jacksonville - FL
40 View Store
Tampa
90 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat