MBB150BTS - Meter Main, 150 Main W/O

Eaton

  • $1073.92 (Each)
  • $1,073.92 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MBB150BTS
Manufacturer
Eaton
Manufacturer's Part Number
MBB150BTS
Description
Meter Main, 150 Main W/O
Eaton Resi Meter Breaker, Meter Mains, 150A, C, Aluminum, Nema 3R, Bottom and Top, #6-350 KCM10 Kaic, #6-350 KCMCSR2125, Surface Mounting, Four-Jaw, 1, Single-Phase, Ringless, 120/240 Vac
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116073252 / 00782116073252
Weight per unit
35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,073.92 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
amperage rating
150 A
Phase
Single-phase
Descriptions
Description
METER MAIN, 150 MAIN W/O
Product Type
Meter Main, 150 Main W/O Dist, BTM/ Top
Long Description
Eaton resi meter breaker, Meter mains, 150A, C, Aluminum, NEMA 3R, Bottom and top, #6-350 kcm10 kAIC, #6-350 kcmCSR2125, Surface mounting, Four-jaw, 1, Single-phase, Ringless, 120/240 Vac
extra long description
ETN MBB150BTS Meter Main, 150 Main
Features
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter so
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
5.3800 IN X 14.4400 IN X 25.0000 IN
Manufacturer Information
Manufacturers Part Number
MBB150BTS
Brand
Eaton
GTIN
00782116073252
UPC
782116073252
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Residential meter breaker
Packaging
Weight per each
35
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat