PDG23F0020TFFJ - PDG2 3P 20A 25KA/480V Fxfxtmtu

Eaton

  • $621.71 (Each)
  • $621.71 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG23F0020TFFJ
Manufacturer
Eaton
Manufacturer's Part Number
PDG23F0020TFFJ
Description
PDG2 3P 20A 25KA/480V Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 20A, 25KA/480V, T-M (FXD-FXD) Tu, Standard Line and Load (PDG2X3T100)
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679282489 / 00786679282489
Weight per unit
4.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$621.71 (Each)
Resources
360 Images
 
 
PDG23F0020TFFJ - 360 Image
Images
 
 
PDG23F0020TFFJ - Small Image
 
PDG23F0020TFFJ - Large Image
 
PDG23F0020TFFJ - Large Image
 
PDG23F0020TFFJ - Large Image
 
PDG23F0020TFFJ - Large Image
Other Links
 
 
PDG23F0020TFFJ - Other
 
PDG23F0020TFFJ - Other
 
PDG23F0020TFFJ - Other
 
PDG23F0020TFFJ - Other
 
PDG23F0020TFFJ - Other
 
PDG23F0020TFFJ - Other
 
PDG23F0020TFFJ - Other
 
PDG23F0020TFFJ - Other
 
PDG23F0020TFFJ - Other
Brochures
 
 
PDG23F0020TFFJ - Brochure
Attachments
 
 
PDG23F0020TFFJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Poles
3
Voltage Rating
600 VAC
Descriptions
Product Type
PD, FRME2, 3P, 20a
Description
PDG2 3P 20A 25KA/480V FXFXTMTU
extra long description
ETN PDG23F0020TFFJ PD, Frme2, 3P, 2
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 20A, 25kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG2X3T100)
Additional Information
frame
2
dimensions
3.5000 IN X 4.1181 IN X 5.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG23F0020TFFJ
GTIN
00786679282489
UPC
786679282489
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
Molded case circuit breaker
Packaging
Weight per each
4.95
Carton
1
Uses, Certifications, and Standards
standard
UL 489,CSA,IEC 60947-2,CCC Marked,RoHS Compliant
Application
AviationMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherStationary Mach Equip In Factory - RoboticsGeneration - Renewable Energy - Alternative EnergyVehicles: Vocational - Vehicle: Vocational - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsVehicles: On-RoadGeneration - Conventional Energy - Conventional EnergyUtility - Substations, Utility Transmission and DistributionMarine Vessels and Equipment - Marine Vessels and Equipment - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat