PDG23G0175TFFL - PDG2, 3P, 175A, 35KA/480V, Fxfxtmtu

Eaton

  • $1025.61 (Each)
  • $1,025.61 (Each)

In-Stock: 8 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG23G0175TFFL
Manufacturer
Eaton
Manufacturer's Part Number
PDG23G0175TFFL
Description
PDG2, 3P, 175A, 35KA/480V, Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 175A, 35KA/480V, T-M (FXD-FXD) Tu, Standard Terminals Load Only (PDG2X3TA225)
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679911808 / 00786679911808
Weight per unit
78.309 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,025.61 (Each)
Stock Availability
West Monroe
0 (Find nearest stock)
All Stores
8
Resources
Images
 
 
PDG23G0175TFFL - Small Image
 
PDG23G0175TFFL - Large Image
 
PDG23G0175TFFL - Large Image
 
PDG23G0175TFFL - Large Image
 
PDG23G0175TFFL - Large Image
360 Images
 
 
PDG23G0175TFFL - 360 Image
Brochures
 
 
PDG23G0175TFFL - Brochure
Other Links
 
 
PDG23G0175TFFL - Other
 
PDG23G0175TFFL - Other
 
PDG23G0175TFFL - Other
 
PDG23G0175TFFL - Other
 
PDG23G0175TFFL - Other
 
PDG23G0175TFFL - Other
 
PDG23G0175TFFL - Other
 
PDG23G0175TFFL - Other
 
PDG23G0175TFFL - Other
Attachments
 
 
PDG23G0175TFFL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
175 A
Poles
3
Voltage Rating
600 VAC
Descriptions
Description
PDG2,3P,175A,35KA/480V,FXFXTMTU
Extra Long Description
ETN PDG23G0175TFFL PDG2,3P,175A,35K
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 175A, 35kA/480V, T-M (Fxd-Fxd) TU, Standard Terminals Load Only (PDG2X3TA225)
Product Type
PDG2, 3P, 175A, 35KA/480V, Fxfxtmtu
Additional Information
Dimensions
3.5000 IN X 4.1181 IN X 6.0000 IN
Frame
2
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG23G0175TFFL
GTIN
00786679911808
UPC
786679911808
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Molded case circuit breaker
Packaging
Weight per each
78.309
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyUtility - Substations, Utility Transmission and DistributionVehicles: On-RoadMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherStationary Mach Equip In Factory - RoboticsMarine Vessels and Equipment - Marine Vessels and Equipment - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsGeneration - Conventional Energy - Conventional EnergyAviationVehicles: Vocational - Vehicle: Vocational - Other
Standard
CCC Marked,IEC 60947-2,CSA,UL 489,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater West Monroe Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat