PDG23M0007MSAJ - Power Defense PDG2 3P 65KA/480V

Eaton Corp

  • $685.52 (Each)
  • $685.52 (Each)

Availability: Currently Out Of Stock
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
PDG23M0007MSAJ
Manufacturer
Eaton Corp
Manufacturer's Part Number
PDG23M0007MSAJ
Description
Power Defense PDG2 3P 65KA/480V
Eaton Power Defense Motor Circuit Protector, Globally Rated, Frame 2 Motor Circuit Protector, Three Pole, 7A, 65KA/480V, Adjutable Intantaneous Standard Calibrations, Standard Line and Load
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121616 - Molded case circuit breakers
UPC/EAN/GTIN
786679216842
Weight per unit
68.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$685.52 (Each)
Resources
Images
 
 
PDG23M0007MSAJ - Large Image
 
PDG23M0007MSAJ - Large Image
 
PDG23M0007MSAJ - Large Image
 
PDG23M0007MSAJ - Large Image
 
PDG23M0007MSAJ - Small Image
360 Images
 
 
PDG23M0007MSAJ - 360 Image
Attachments
 
 
PDG23M0007MSAJ - Specification Sheet
Brochures
 
 
PDG23M0007MSAJ - Brochure
Other Links
 
 
PDG23M0007MSAJ - Other
 
PDG23M0007MSAJ - Other
 
PDG23M0007MSAJ - Other
 
PDG23M0007MSAJ - Other
 
PDG23M0007MSAJ - Other
 
PDG23M0007MSAJ - Other
 
PDG23M0007MSAJ - Other
 
PDG23M0007MSAJ - Other
 
PDG23M0007MSAJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Voltage Rating
600 VAC
Current Rating
7 A
Descriptions
Long Description
Eaton Power Defense motor circuit protector, Globally Rated, Frame 2 Motor Circuit Protector, Three Pole, 7A, 65kA/480V, Adjutable Intantaneous Standard Calibrations, Standard Line and Load
Product Type
Power Defense PDG2 3P 65KA/480V
extra long description
ETN PDG23M0007MSAJ Power Defense PD
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Description
POWER DEFENSE PDG2 3P 65KA/480V
Additional Information
frame
2
dimensions
3.5000 IN X 4.1181 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
PDG23M0007MSAJ
Taxonomies, Classifications, and Categories
Type
Motor circuit protector
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
68.2
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,IEC 60947-2,CSA,UL 489,RoHS Compliant
Application
Generation - Conventional Energy - Conventional EnergyVehicles: Vocational - Vehicle: Vocational - OtherStationary Mach Equip In Factory - RoboticsGeneration - Renewable Energy - Alternative EnergyMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherUtility - Substations, Utility Transmission and DistributionAviationElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsMarine Vessels and Equipment - Marine Vessels and Equipment - OtherVehicles: On-Road
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PDG23M0007MSAJ.
Jump To:

Similar Items

Similar items are close alternatives to PDG23M0007MSAJ, though they may not be 100% alike.

Eaton Molded Case Circuit Breaker Accessory Motor Circuit Protector, Motor Circu...
  • Our Part #: HMCP007C0C
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: HMCP007C0C
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($764.29) ·
HMCP007C0C - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$764.29

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat