PDG23M0125TFFL - PDG2 3P 125A 65KA/480V Fxfxtmtu

Eaton

  • $1315.91 (Each)
  • $1,315.91 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG23M0125TFFL
Manufacturer
Eaton
Manufacturer's Part Number
PDG23M0125TFFL
Description
PDG2 3P 125A 65KA/480V Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 125A, 65KA/480V, T-M (FXD-FXD) Tu, Standard Terminals Load Only (PDG2X3TA225)
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679863282 / 00786679863282
Weight per unit
4.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,315.91 (Each)
Resources
Images
 
 
PDG23M0125TFFL - Small Image
 
PDG23M0125TFFL - Large Image
 
PDG23M0125TFFL - Large Image
 
PDG23M0125TFFL - Large Image
 
PDG23M0125TFFL - Large Image
 
PDG23M0125TFFL - Large Image
 
PDG23M0125TFFL - Large Image
 
PDG23M0125TFFL - Large Image
360 Images
 
 
PDG23M0125TFFL - 360 Image
Attachments
 
 
PDG23M0125TFFL - Specification Sheet
Brochures
 
 
PDG23M0125TFFL - Brochure
Other Links
 
 
PDG23M0125TFFL - Other
 
PDG23M0125TFFL - Other
 
PDG23M0125TFFL - Other
 
PDG23M0125TFFL - Other
 
PDG23M0125TFFL - Other
 
PDG23M0125TFFL - Other
 
PDG23M0125TFFL - Other
 
PDG23M0125TFFL - Other
 
PDG23M0125TFFL - Other
 
PDG23M0125TFFL - Other
 
PDG23M0125TFFL - Other
 
PDG23M0125TFFL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Poles
3
Voltage Rating
600 VAC
Descriptions
Description
PDG2 3P 125A 65KA/480V FXFXTMTU
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 125A, 65kA/480V, T-M (Fxd-Fxd) TU, Standard Terminals Load Only (PDG2X3TA225)
extra long description
ETN PDG23M0125TFFL Power Defense Gl
Product Type
Power Defense Globally Rated, FR 2, 3P
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Additional Information
frame
2
dimensions
3.5000 IN X 4.1181 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
PDG23M0125TFFL
Brand
Eaton
GTIN
00786679863282
UPC
786679863282
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker
Category Description
PANELBOARD BOXES & INTERIORS
Packaging
Weight per each
4.74
Carton
1
Uses, Certifications, and Standards
standard
UL 489,CCC Marked,CSA,IEC 60947-2,RoHS Compliant
Application
Vehicles: On-RoadVehicles: Vocational - Vehicle: Vocational - OtherMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsGeneration - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyUtility - Substations, Utility Transmission and DistributionAviationStationary Mach Equip In Factory - RoboticsMarine Vessels and Equipment - Marine Vessels and Equipment - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat