QBHW1045 - 45A 1P 42KA B BKR

Eaton

  • $178.53 (Each)
  • $178.53 (Each)

In-Stock: 0 available locally (Arlington Branch, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QBHW1045
Manufacturer
Eaton
Manufacturer's Part Number
QBHW1045
Description
45A 1P 42KA B BKR
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Single-Pole, Non-Interchangeable, 45A, 22 Kaic, 120/240V
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 1 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679152461 / 00786679152461
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$178.53 (Each)
Stock Availability
Arlington Branch
0 (Find nearest stock)
DFW RDC
0
All Stores
1
Resources
Images
 
 
QBHW1045 - Small Image
 
QBHW1045 - Large Image
 
QBHW1045 - Large Image
 
QBHW1045 - Large Image
Attachments
 
 
QBHW1045 - Specification Sheet
Brochures
 
 
QBHW1045 - Brochure
Tech Bulletins
 
 
QBHW1045 - Tech Bulletin
Other Links
 
 
QBHW1045 - Other
 
QBHW1045 - Other
 
QBHW1045 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
22
Voltage Rating
120/240 V
Descriptions
Description
45A 1P 42KA B BKR
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Product Type
45A 1P 42KA B BKR
extra long description
ETN QBHW1045 45A 1P 42KA B BKR
Long Description
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Single-pole, Non-Interchangeable, 45A, 22 kAIC, 120/240V
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QBHW1045
GTIN
00786679152461
UPC
786679152461
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat