RDCH42B200I - CH Retrofit Kit Int Only 1 PH 200A Main BKR 42 CKT

Eaton

  • $886.59 (Each)
  • $886.59 (Each)
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
RDCH42B200I
Manufacturer
Eaton
Manufacturer's Part Number
RDCH42B200I
Description
CH Retrofit Kit Int Only 1 PH 200A Main BKR 42 CKT
Eaton CH 3/4-Inch Loadcenter Retrofit Stocking Kit, Main Circuit Breaker, 200 A, Retro Size Group D, Cover Height: 47 In, Cover Width: 24 In, Nema 1, 25 Kaic, CH, Surface, Flush, 42 Circuits, Single-Phase, 0.75 In, #1 Awg-300 Kcmil
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786685211114 / 00786685211114
Weight per unit
22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$886.59 (Each)
Resources
Other Links
 
 
RDCH42B200I - Other
Brochures
 
 
RDCH42B200I - Brochure
Attachments
 
 
RDCH42B200I - Specification Sheet
Images
 
 
RDCH42B200I - Large Image
 
RDCH42B200I - Video
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
ETN RDCH42B200I Eaton CH retrofit k
Product Type
Eaton CH Retrofit Kit
Description
CH RETROFIT KIT INT ONLY 1 PH 200A MAIN BKR 42 CKT
Long Description
Eaton CH 3/4-inch Loadcenter Retrofit Stocking Kit,Main circuit breaker,200 A,Retro size group d,Cover height: 47 in,Cover width: 24 in,NEMA 1,25 kAIC,CH,Surface, flush,42 Circuits,Single-phase,0.75 in,#1 AWG-300 kcmil
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
dimensions
6.0000 IN X 22.0000 IN X 45.0000 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
RDCH42B200I
GTIN
00786685211114
UPC
786685211114
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight per each
22
Carton
1
Uses, Certifications, and Standards
Application
Other
standard
UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat