RFDN100 - 100A Circuit BRKR Enclosure Nema 3R Series "B" 9-2

Eaton

  • $786.40 (Each)
  • $786.40 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
RFDN100
Manufacturer
Eaton
Manufacturer's Part Number
RFDN100
Description
100A Circuit BRKR Enclosure Nema 3R Series "B" 9-2
Eaton Arms Enclosed Circuit Breaker, 15-100A, Series C, Nema 3R, Ehd, FD, FDB, HFD, Surface
Slang Terms

Categories
Circuit Breaker Enclosures - 3 Pole Circuit Breaker Enclosu
Classification
Circuit Breaker Enclosures
UNSPSC
39121318 - Circuit breaker enclosure
UPC/GTIN
786679256121 / 00786679256121
Weight per unit
15.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$786.40 (Each)
Resources
Images
 
 
RFDN100 - Small Image
 
RFDN100 - Large Image
 
RFDN100 - Large Image
Other Links
 
 
RFDN100 - Other
 
RFDN100 - Other
Descriptions
Description
100A CIRCUIT BRKR ENCLOSURE NEMA 3R SERIES "B" 9-2
Features
ES-CDPA-Eaton Enclosed Circuit Breakers w/ ARMS
Product Type
100A Circuit Breaker Enclosurenema 3R
extra long description
ETN RFDN100 100A CIRCUIT BREAKER EN
Long Description
Eaton arms enclosed circuit breaker, 15-100A, Series C, NEMA 3R, EHD, FD, FDB, HFD, Surface
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
RFDN100
GTIN
00786679256121
UPC
786679256121
Taxonomies, Classifications, and Categories
Type
Circuit breaker
Packaging
Weight per each
15.25
Carton
1
Uses, Certifications, and Standards
standard
UL Listed,CSA Certified
You must have an account to view stock levels
These alternate items can be purchased instead of RFDN100.
Jump To:

Cross Referenced

These items are similar to RFDN100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RFDN100 Eaton 00786679256121
GTQL100R GENERAL ELECTRIC n/a
TQC100R GENERAL ELECTRIC 00783164020120
1H906 WW GRAINGER n/a
FA100RB Schneider Electric 00785901492443

* All prices subject to change.