SBR250WGF - SB BR GFI 2P 50a

Eaton Corp

  • $322.43 (Each)
  • $322.43 (Each)

In-Stock: 24 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SBR250WGF
Manufacturer
Eaton Corp
Manufacturer's Part Number
SBR250WGF
Description
SB BR GFI 2P 50a
Eaton Ableedge BR Smart Breaker, 2P GFI 50A, 120/240V, Plug-On, Wi-Fi
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689862558 / 00786689862558
Weight per unit
1.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$322.43 (Each)
Stock Availability
Henderson
0 (Find nearest stock)
Nacogdoches
0
All Stores
24
Resources
Attachments
 
 
SBR250WGF - Specification Sheet
Images
 
 
SBR250WGF - Large Image
 
SBR250WGF - Large Image
 
SBR250WGF - Large Image
 
SBR250WGF - Small Image
Other Links
 
 
SBR250WGF - Other
 
SBR250WGF - Other
 
SBR250WGF - Other
 
SBR250WGF - Other
Brochures
 
 
SBR250WGF - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SB BR GFI 2P 50A
Extra Long Description
ETN SBR250WGF SB BR GFI 2P 50A
Features
Eaton’s Wi-Fi smart breakers provide circuit protection, cloud connectivity, remote control & precise metering all packaged in a standard miniature breaker form factor. This smart breaker is designed to fit in a standard Eaton loadcenter or panelboard to accommodate BR and BAB series of breakers.
Long Description
Eaton AbleEdge BR smart breaker, 2P GFI 50A, 120/240V, Plug-on, Wi-Fi
Product Type
SB BR GFI 2P 50a
Additional Information
Dimensions
2.7000 IN X 4.9000 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
SBR250WGF
GTIN
00786689862558
UPC
786689862558
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Smart breaker
Packaging
Weight per each
1.27
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOther
Standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
10 View Store
Denver
10 View Store

A-L

Location Stock Available
Doraville
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat