UATRS213CFLCH - 200A MTR Socket Aluminum Enclosure Oh/Ug Ul FMG Ap

Eaton

  • $768.87 (Each)
  • $768.87 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UATRS213CFLCH
Manufacturer
Eaton
Manufacturer's Part Number
UATRS213CFLCH
Description
200A MTR Socket Aluminum Enclosure Oh/Ug Ul FMG Ap
Eaton Meter Socket, 1-Pos Resi Service, 200A, Over/Under, 3-5/16 Inch Hub Cover PL, #8-350 Kcmil, 4-Jaw, 1-PH, #8-350 Kcmil, None, GND Conn (#14-#2 Cu), Al, Triplex, 3-Wire, Ringless, 600 Vac
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116128297 / 00782116128297
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$768.87 (Each)
Resources
Attachments
 
 
UATRS213CFLCH - Specification Sheet
Other Links
 
 
UATRS213CFLCH - Other
 
UATRS213CFLCH - Other
 
UATRS213CFLCH - Other
 
UATRS213CFLCH - Other
Brochures
 
 
UATRS213CFLCH - Brochure
Images
 
 
UATRS213CFLCH - Large Image
 
UATRS213CFLCH - Large Image
 
UATRS213CFLCH - Large Image
 
UATRS213CFLCH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200A
Voltage Rating
600 V
Phase
Single-phase
Descriptions
Description
200A MTR SOCKET ALUMINUM ENCLOSURE OH/UG UL FMG AP
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Product Type
MTRSKT, 200A, Ringless, 4-Jaw, Oh/Ug
extra long description
ETN UATRS213CFLCH MtrSkt,200A,Ringl
Long Description
Eaton meter socket, 1-pos resi service, 200A, Over/under, 3-5/16 inch hub cover pl, #8-350 kcmil, 4-jaw, 1-ph, #8-350 kcmil, none, Gnd conn (#14-#2 Cu), Al, Triplex, 3-wire, Ringless, 600 Vac
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
4.3800 IN X 11.0000 IN X 15.0000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
UATRS213CFLCH
GTIN
00782116128297
UPC
782116128297
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat