UT2R2332UCH - 200A MTR Socket 2-Gang LG Hub Cover Plate Oh/Ug

Eaton

  • $823.15 (Each)
  • $823.15 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UT2R2332UCH
Manufacturer
Eaton
Manufacturer's Part Number
UT2R2332UCH
Description
200A MTR Socket 2-Gang LG Hub Cover Plate Oh/Ug
Meter Socket, 200 A, 14.13 In Overall Height, 24.31 In Overall Width, 5.38 In Overall Length, Top/Bottom Mount, 1 Phase, 5 X 5 Hub Cover Plate Hub, 4 Jaws, 3 Wires, 600 V, #6 Awg to 350 Kcmil Wire Size, Top/Bottom Feed, 30 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116136827 / 00782116136827
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$823.15 (Each)
Resources
Other Links
 
 
UT2R2332UCH - Other
 
UT2R2332UCH - Other
 
UT2R2332UCH - Other
 
UT2R2332UCH - Other
 
UT2R2332UCH - Other
 
UT2R2332UCH - Other
Brochures
 
 
UT2R2332UCH - Brochure
Attachments
 
 
UT2R2332UCH - Specification Sheet
Images
 
 
UT2R2332UCH - Small Image
 
UT2R2332UCH - Large Image
 
UT2R2332UCH - Large Image
 
UT2R2332UCH - Large Image
 
UT2R2332UCH - Large Image
 
UT2R2332UCH - Large Image
 
UT2R2332UCH - Large Image
 
UT2R2332UCH - Large Image
 
Large Trade Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Number of Phases
1
Number of Wires
3
Wire Size
#6 AWG to 350 kcmil
amperage rating
200A
Voltage Rating
600 V
Phase
Single-phase
Dimensions and Weight
Overall Length
5.38 in
Descriptions
Product Type
Meter Socket
Long Description
Meter Socket, 200 A, 14.13 in Overall Height, 24.31 in Overall Width, 5.38 in Overall Length, Top/Bottom Mount, 1 Phase, 5 x 5 Hub Cover Plate Hub, 4 Jaws, 3 Wires, 600 V, #6 AWG to 350 kcmil Wire Size, Top/Bottom Feed, 30 lb
Features
Eaton meter socket, Multi position commercial or resi service, 200A, Over/under, 5x5 inch hub cover plate, #6-350 kcmil, 4-jaw, 1-ph, #8-250 kcmil, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac
Short Description
Meter Socket, 200 A, 600V, #6 AWG to 350 kcmil, UG
Description
200A MTR SOCKET 2-GANG LG HUB COVER PLATE OH/UG
extra long description
ETN UT2R2332UCH MtrSkt,200A,Ringles
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Overall Height
14.13 in
Overall Width
24.31 in
Mounting Type
Top/Bottom Mount
Hub Type
5 x 5 Hub Cover Plate
package quantity
1 ct
Made in USA
yes
Number of Jaws
4
feed type
Top/bottom
Standards Met
Ul Listed
dimensions
5.3800 IN X 24.3100 IN X 14.1300 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
UT2R2332UCH
GTIN
00782116136827
UPC
782116136827
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight
30 lb
Weight per each
30
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat