UTE7213UFLCH - MTRSKT, 200A, Ringless, 7-Jaw, Oh/Ug, LVR BP

Eaton Corp

  • $1043.94 (Each)
  • $1,043.94 (Each)

In-Stock: 11 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UTE7213UFLCH
Manufacturer
Eaton Corp
Manufacturer's Part Number
UTE7213UFLCH
Description
MTRSKT, 200A, Ringless, 7-Jaw, Oh/Ug, LVR BP
Eaton Meter Socket, Comm, 200A, Over/Under, 5X5 Inch Hub Cover Plate, #6-350 Kcmil, 7-Jaw, Three-PH, #6-350 Kcmil, Lever Bypass, GND Conn (#14-#2 Cu), Triplex, 4-Wire, Ringless, 600 Vac
Slang Terms

Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Commercial Single Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685351292 / 00786685351292
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,043.94 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
11
Resources
Images
 
 
UTE7213UFLCH - Small Image
 
UTE7213UFLCH - Large Image
 
UTE7213UFLCH - Large Image
 
UTE7213UFLCH - Large Image
 
UTE7213UFLCH - Large Image
 
UTE7213UFLCH - Large Image
Other Links
 
 
UTE7213UFLCH - Other
 
UTE7213UFLCH - Other
 
UTE7213UFLCH - Other
 
UTE7213UFLCH - Other
 
UTE7213UFLCH - Other
Brochures
 
 
UTE7213UFLCH - Brochure
Attachments
 
 
UTE7213UFLCH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200
Phase
3
Voltage Rating
600 V
Descriptions
Description
MTRSKT,200A,RINGLESS,7-JAW,OH/UG,LVR BP
Extra Long Description
ETN UTE7213UFLCH MtrSkt,200A,Ringle
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Long Description
Eaton meter socket, Comm, 200A, Over/under, 5x5 inch hub cover plate, #6-350 kcmil, 7-jaw, three-ph, #6-350 kcmil, Lever bypass, Gnd conn (#14-#2 Cu), Triplex,4-wire, Ringless, 600 Vac
Product Type
MTRSKT, 200A, Ringless, 7-Jaw, Oh/Ug, LVR BP
Additional Information
Dimensions
4.9400 IN X 13.0000 IN X 19.0000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
UTE7213UFLCH
GTIN
00786685351292
UPC
786685351292
Taxonomies, Classifications, and Categories
Type
Meter socket
Packaging
Weight per each
25
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Charlotte
3 View Store
Greensboro
3 View Store

M-Z

Location Stock Available
Rock Hill
2 View Store

* All prices subject to change.

Begin Live Chat