UTH5213ZCH - Meter Socket 200A 5T LG Ho Ul Lever Bypass

Eaton

  • $1056.16 (Each)
  • $1,056.16 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UTH5213ZCH
Manufacturer
Eaton
Manufacturer's Part Number
UTH5213ZCH
Description
Meter Socket 200A 5T LG Ho Ul Lever Bypass
Eaton Meter Socket, 1-Pos Commercial or Resi Service, 200A, Over/Under, Large to Small Hub Adapter, #6-350 Kcmil, 5-Jaw, 1-PH or 3-PH, #6-350 Kcmil, Lever Bypass, GND Conn (#14-#2 Cu), Triplex, 3-Wire, Ringless, 600 Vac
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116016556 / 00782116016556
Weight per unit
26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,056.16 (Each)
Resources
Tech Bulletins
 
 
UTH5213ZCH - Tech Bulletin
Attachments
 
 
UTH5213ZCH - Specification Sheet
Other Links
 
 
UTH5213ZCH - Other
 
UTH5213ZCH - Other
 
UTH5213ZCH - Other
 
UTH5213ZCH - Other
 
UTH5213ZCH - Other
 
UTH5213ZCH - Other
Brochures
 
 
UTH5213ZCH - Brochure
Images
 
 
UTH5213ZCH - Large Image
 
UTH5213ZCH - Large Image
 
UTH5213ZCH - Large Image
 
UTH5213ZCH - Large Image
 
UTH5213ZCH - Large Image
 
UTH5213ZCH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200A
Voltage Rating
600 V
Phase
Single-phase, three-phase
Descriptions
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Description
METER SOCKET 200A 5T LG HO UL LEVER BYPASS
Product Type
MTRSKT, 200A, Ringless, 5-Jaw, Oh/Ug, LVR BP
extra long description
ETN UTH5213ZCH MtrSkt,200A,Ringless
Long Description
Eaton meter socket, 1-pos commercial or resi service, 200A, Over/under, Large to small hub adapter, #6-350 kcmil, 5-jaw, 1-ph or 3-ph, #6-350 kcmil, Lever bypass, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
4.9300 IN X 13.0000 IN X 19.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
UTH5213ZCH
GTIN
00782116016556
UPC
782116016556
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight per each
26
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat