UTH7330UFLCH - MTRSKT, 320A, Ringless, 7-Jaw, Oh/Ug, LVR BP

Eaton Corp

  • $2928.51 (Each)
  • $2,928.51 (Each)

In-Stock: 10 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UTH7330UFLCH
Manufacturer
Eaton Corp
Manufacturer's Part Number
UTH7330UFLCH
Description
MTRSKT, 320A, Ringless, 7-Jaw, Oh/Ug, LVR BP
Eaton Meter Socket, 1-Pos Commercial or Resi Service, 320A, Over/Under, 5X5 Inch Hub Cover Plate, 3/8 Inch Stud, 7-Jaw, 3-PH, 3/8 Inch Stud, Lever Bypass, GND Conn (#14-#2 Cu), Triplex, Four-Wire, Ringless, 600 Vac
Slang Terms

Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Commercial Single Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116128365 / 00782116128365
Weight per unit
45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,928.51 (Each)
Stock Availability
New Orleans
0 (Find nearest stock)
Baton Rouge
0
All Stores
10
Resources
Images
 
 
UTH7330UFLCH - Small Image
 
UTH7330UFLCH - Large Image
 
UTH7330UFLCH - Large Image
 
UTH7330UFLCH - Large Image
 
UTH7330UFLCH - Large Image
 
UTH7330UFLCH - Large Image
 
UTH7330UFLCH - Large Image
Attachments
 
 
UTH7330UFLCH - Specification Sheet
Other Links
 
 
UTH7330UFLCH - Other
 
UTH7330UFLCH - Other
 
UTH7330UFLCH - Other
 
UTH7330UFLCH - Other
 
UTH7330UFLCH - Other
 
UTH7330UFLCH - Other
Brochures
 
 
UTH7330UFLCH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
320
Phase
3
Voltage Rating
600 V
Descriptions
Description
MTRSKT,320A,RINGLESS,7-JAW,OH/UG,LVR BP
Extra Long Description
ETN UTH7330UFLCH MtrSkt,320A,Ringle
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Long Description
Eaton meter socket, 1-pos commercial or resi service, 320A, Over/under, 5x5 inch hub cover plate, 3/8 inch stud, 7-jaw, 3-ph, 3/8 inch stud, Lever bypass, Gnd conn (#14-#2 Cu), Triplex, four-wire, Ringless, 600 Vac
Product Type
MTRSKT, 320A, Ringless, 7-Jaw, Oh/Ug, LVR BP
Additional Information
Dimensions
6.5000 IN X 20.0000 IN X 39.8800 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
UTH7330UFLCH
GTIN
00782116128365
UPC
782116128365
Taxonomies, Classifications, and Categories
Type
Meter socket
Packaging
Weight per each
45
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available
Charlotte
5 View Store
Greensboro
2 View Store

A-L

Location Stock Available
Greenville - SC
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat