XBUT25 - 5.2MM Wide Gray Feed Through TB 26-12awg

Eaton

  • $1.50 (Each)
  • $1.50 (Each)

  • $75.00 (Per 50)
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
XBUT25
Manufacturer
Eaton
Manufacturer's Part Number
XBUT25
Description
5.2MM Wide Gray Feed Through TB 26-12awg
Screw Connection Single Level-Through-Feed, #26 Awg Conductor Size, #12 Awg/2.5 SQ.MM Conductor Size, Gray Insulation Color, 20/22/28/32 A, 600/700/800 V, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116894260 / 00782116894260
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.50 (Each)
Standard Packaging
$75.00 (Per 50)
Resources
Other Links
 
 
XBUT25 - Other
Tech Bulletins
 
 
XBUT25 - Tech Bulletin
Images
 
 
XBUT25 - Small Image
 
XBUT25 - Large Image
 
XBUT25 - Large Image
Specifications Sheets
 
 
XBUT25 - Specification Sheet
Attachments
 
 
XBUT25 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20/22/28/32 A
Wire Size
(3) #26-12 AWG
amperage rating
32A (IEC), 22A (EN), 28A (EN), 20A (UL)
Voltage Rating
IEC 800V, EN 700V, UL 600V
Material, Color, and Finish
Insulation Color
Gray
Color
Gray
Descriptions
Product Type
Screw Connection Single Level-Through-Feed
Long Description
Screw Connection Single Level-Through-Feed, #26 AWG Conductor Size, #12 AWG/2.5 sq.mm Conductor Size, Gray Insulation Color, 20/22/28/32 A, 600/700/800 V, 0.02 lb
Short Description
6.2 MM Screw Connection Single Level-Through-Feed #26 AWG, Red Insulation
Description
5.2MM WIDE GRAY FEED THROUGH TB 26-12AWG
extra long description
ETN XBUT25 5.2MM WIDE GRAY FEED THR
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Additional Information
Maximum Conductor Size
#12 AWG/2.5 sq.mm
Maximum Voltage Rating
600/700/800 V
Minimum Conductor Size
#26 AWG
Made in USA
yes
Standards Met
UL Listed;CSA Certified
package quantity
50 CT
dimensions
2.0000 IN X 2.0000 IN X 0.2000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBUT25
GTIN
00782116894260
UPC
782116894260
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal Block
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat