225ASFBKIT - 400A Pow-R-Stock Panel Sub-Feed-BRKR Kit

Eaton

  • $63.36 (Each)
  • $63.36 (Each)

  • $316.80 (Per 5)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
225ASFBKIT
Manufacturer
Eaton
Manufacturer's Part Number
225ASFBKIT
Description
400A Pow-R-Stock Panel Sub-Feed-BRKR Kit
Eaton, Panelboard Renewal Parts, Stock Panel Sub-Feed Breaker Kit
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Breaker Connector and Mounting Kits & Other Accessories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786685754482 / 00786685754482
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.36 (Each)
Standard Packaging
$316.80 (Per 5)
Resources
Attachments
 
 
225ASFBKIT - Specification Sheet
Images
 
 
225ASFBKIT - Large Image
 
225ASFBKIT - Large Image
 
225ASFBKIT - Video
Other Links
 
 
225ASFBKIT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
400A POW-R-STOCK PANEL SUB-FEED-BRKR KIT
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description
Eaton, panelboard renewal parts, stock panel sub-feed breaker kit
Product Type
400A Pow-R-Stock Panel Sub-Feed-BKR Kit
extra long description
ETN 225ASFBKIT 400A POW-R-STOCK PAN
Additional Information
dimensions
10.4000 IN X 10.8000 IN X 0.1000 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
225ASFBKIT
Brand
Eaton
GTIN
00786685754482
UPC
786685754482
Taxonomies, Classifications, and Categories
Category Description
Breaker Connector and Mounting Kits & Other Accessories
Type
Accessory
Packaging
Weight per each
16
Carton
1
Package
5
Uses, Certifications, and Standards
standard
UL 50,UL 67
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat