LUGKIT225 - Main or Feed Thru Lug Kit 225A 1 or 3PH

Eaton

  • $88.37 (Each)
  • $88.37 (Each)

In-Stock: 0 available locally (Palestine, TX) (change location)
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
LUGKIT225
Manufacturer
Eaton
Manufacturer's Part Number
LUGKIT225
Description
Main or Feed Thru Lug Kit 225A 1 or 3PH
Lug Kit, 225 A, 4.375 In Overall Height, 8 In Overall Width, 1.25 LB
Slang Terms

Suggest a New Term
Categories
Power Distribution Panelboards - Accessories Mark as Incorrect
Suggest a New Category
Classification
Breaker Connector and Mounting Kits & Other Accessories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786687009849 / 00786687009849
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.37 (Each)
Stock Availability
Palestine
0 (Find nearest stock)
Nacogdoches
0
All Stores
567
Resources
Images
 
 
LUGKIT225 - Small Image
 
LUGKIT225 - Large Image
 
LUGKIT225 - Video
Specifications Sheets
 
 
LUGKIT225 - Specification Sheet
Attachments
 
 
LUGKIT225 - Specification Sheet
Brochures
 
 
LUGKIT225 - Brochure
Other Links
 
 
LUGKIT225 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
225 A
Descriptions
Product Type
Lug Kit
Long Description
Lug Kit, 225 A, 4.375 in Overall Height, 8 in Overall Width, 1.25 lb
Short Description
Lug Kit, 225 A, 4.375 in (H) x 8 in (W)
Description
MAIN OR FEED THRU LUG KIT 225A 1 OR 3PH
extra long description
ETN LUGKIT225 225A C-H MAIN OR FEED
Special Features
PRL1X/2X - PRL1A/2A
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Additional Information
accessory type
Lug Kit
Overall Height
4.375 in
Overall Width
8 in
Made in USA
yes
media
Yes
dimensions
6.5000 IN X 8.0000 IN X 4.3750 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
LUGKIT225
GTIN
00786687009849
UPC
786687009849
Taxonomies, Classifications, and Categories
Category Description
Breaker Connector and Mounting Kits & Other Accessories
Type
Accessory
Packaging
Weight
1.25 lb
Weight per each
5
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 567

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
2 View Store

* All prices subject to change.

Begin Live Chat