23W1006 - 10" X 6" White

Continental Industries

  • $9.65 (Each)
  • $9.65 (Each)

  • $231.60 (Per 24)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
23W1006
Manufacturer
Continental Industries
Manufacturer's Part Number
23W1006
Description
10" X 6" White
Sidewall/Ceiling Register, Industrial Application, White, White Finish, 11-3/8 In Length, Made In Usa, Steel Material, 2 - Mounting Slots, 24 CT Package Quantity, 23 W Power Rating, 7-3/8 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Hvacr Grills
UNSPSC
-
UPC/EAN/GTIN
89316500005
Weight per unit
1.698 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.65 (Each)
Standard Packaging
$231.60 (Per 24)
Stock Availability
Waxahachie
0
DFW RDC
0
All Stores
0
Resources
Specifications Sheets
 
 
23W1006 - Specification Sheet
 
23W1006 - Specification Sheet
Images
 
 
23W1006 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
White
Finish
white
Dimensions and Weight
Length
11-3/8 in
Width
7-3/8 in
Descriptions
Product Type
Sidewall/Ceiling Register
Long Description
Sidewall/Ceiling Register, Industrial Application, White, White Finish, 11-3/8 in Length, Made in USA, Steel Material, 2 - Mounting Slots, 24 CT Package Quantity, 23 W Power Rating, 7-3/8 in Width
Short Description
Sidewall/Ceiling Register, Steel, White, 23 W, 24 CT
Description
10" X 6" WHITE
Additional Information
Number of Mounting Slots
2
Power Rating
23 W
package quantity
24 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
23W1006
Brand
Continental Industries
Taxonomies, Classifications, and Categories
Category Description
HVACR Grills
Packaging
Weight per each
1.698
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat