EMT34RED - 3/4" Emt Red

Republic Con-Nucor Tube

  • $11.92 (Per 10 Feet)
  • $1.19 (Per Foot)

  • $11.92 (Per 10 Feet)

  • $119.20 (Per 100 Feet)

  • $2,980.00 (Per 2,500 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EMT34RED
Manufacturer
Republic Con-Nucor Tube
Manufacturer's Part Number
Description
3/4" Emt Red
Electrical Metallic Tube, Communications Wiring;Computer Power Circuits and Any Other Designated System;Data Transmission;Health Care Dedicated Circuits;Trace Fire Alarm Application, Red (Tape) Color, 0.824 In;21.00 MM Conduit Inner Diameter, 0.922 In;23.42 MM Conduit Outer Diameter, Electro Galvanized Finish, 10 FT Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant Special Features, Ansi Nema Standard;File #E7465;Ul 797;Ul Standard Standards Met, 21 MM;3/4 In Trad
Slang Terms

Suggest a New Term
Categories
Metallic Conduit - EMT Conduit Mark as Incorrect
Suggest a New Category
Classification
Emt (Electrical Metallic Conduit)
UNSPSC
-
UPC/EAN/GTIN
78541600099
Weight per unit
0.45 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$1.19 (Per Foot)
Carton
$11.92 (Per 10 Feet)
Standard Packaging
$2,980.00 (Per 2,500 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
141,170 Feet
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat