EMT4 - 4" Emt Conduit

Republic Conduit - Maverick Tu

  • $103.52 (Per 10 Feet)
  • $10.35 (Per Foot)

  • $103.52 (Per 10 Feet)

  • $1,035.18 (Per 100 Feet)

  • $3,105.54 (Per 300 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EMT4
Manufacturer
Republic Conduit - Maverick Tu
Manufacturer's Part Number
Description
4" Emt Conduit
Electrical Metallic Tube, Communications Wiring;Computer Power Circuits and Any Other Designated System;Data Transmission;Health Care Dedicated Circuits;Trace Fire Alarm Application, 110.08 MM;4.334 In Conduit Inner Diameter, 114.3 MM;4.500 In Conduit Outer Diameter, Electro Galvanized Finish, 10 FT Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant Special Features, Ansi Nema Standard;File #E7465;Ul 797;Ul Standard Standards Met, 103 MM;4 In Trade Size, 3.9 LB/FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Emt (Electrical Metallic Conduit)
UNSPSC
-
UPC/EAN/GTIN
785416020100
Weight per unit
3.9 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$10.35 (Per Foot)
Carton
$103.52 (Per 10 Feet)
Standard Packaging
$3,105.54 (Per 300 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
80,856 Feet
Resources
Images
 
 
EMT4 - Small Image
 
EMT4 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 80,856 Feet

Location search:

* All prices subject to change.

Begin Live Chat