GAL312 - 3-1/2" Rigid Conduit

Republic Conduit - Maverick Tu

  • $317.91 (Per 10 Feet)
  • $31.79 (Per Foot)

  • $317.91 (Per 10 Feet)

  • $3,179.14 (Per 100 Feet)

  • $7,947.85 (Per 250 Feet)
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
GAL312
Manufacturer
Republic Conduit - Maverick Tu
Manufacturer's Part Number
Description
3-1/2" Rigid Conduit
Electrical Metal Conduit, Electrical Raceway System Application, Black (Cap) Color, 3.548 In;90.12 MM Conduit Inner Diameter, 101.6 MM;4.000 In Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 FT 10-1/4 In Length, Made In Usa, Steel Material, 10 CT Package Quantity, Superior Protection, Strength, Safety and Ductility For Your Most Demanding Wiring Job Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 3-1/2 In;91 MM Trade Size, 8.6 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Metallic Conduit Mark as Incorrect
Suggest a New Category
Classification
Rigid Galvanized Conduit
UNSPSC
-
UPC/EAN/GTIN
091111001093
Weight per unit
8.6 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$31.79 (Per Foot)
Carton
$317.91 (Per 10 Feet)
Standard Packaging
$7,947.85 (Per 250 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
9,860 Feet
Resources
Images
 
 
GAL312 - Small Image
 
GAL312 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GAL312.
Jump To:

Similar Items

Similar items are close alternatives to GAL312, though they may not be 100% alike.

3-1/2" Imc Conduit
  • MFR Part #:
  • Manufacturer: Republic Con-Nucor Tube
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($219.66) · 100 Feet ($2,196.64) ·
IMC312 - Republic Con-Nucor Tube

Check local availability

Total Availability: In Stock

Book Price

$219.66

Per 10 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat