GAL4 - 4" Rigid Conduit

Conduit

  • $296.27 (Per 10 Feet)
  • $29.63 (Per Foot)

  • $296.27 (Per 10 Feet)

  • $2,962.70 (Per 100 Feet)

  • $5,925.40 (Per 200 Feet)

In-Stock: 0 available locally (San Marcos, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GAL4
Manufacturer
Conduit
Manufacturer's Part Number
GAL4
Description
4" Rigid Conduit
Electrical Metal Conduit, Electrical Raceway System Application, Blue (Cap) Color, 102.26 MM;4.026 In Conduit Inner Diameter, 114.3 MM;4.500 In Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 FT 10-1/4 In Length, Made In Usa, Steel Material, 10 CT Package Quantity, Superior Protection, Strength, Safety and Ductility For Your Most Demanding Wiring Job Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 103 MM;4 In Trade Size, 10.3 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Metallic Conduit - GRC Conduit Mark as Incorrect
Suggest a New Category
Classification
Rigid Galvanized Conduit
UNSPSC
-
UPC/EAN/GTIN
091111001109
Weight per unit
10.3 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$29.63 (Per Foot)
Carton
$296.27 (Per 10 Feet)
Standard Packaging
$5,925.40 (Per 200 Feet)
Stock Availability
San Marcos
0 Feet (Find nearest stock)
Austin RDC
370 Feet
All Stores
25,920 Feet
Resources
Images
 
 
GAL4 - Large Image
 
GAL4 - Small Image
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
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Color
Blue (Cap)
Dimensions and Weight
Length
9 ft 10-1/4 in
Descriptions
Product Type
Electrical Metal Conduit
Long Description
Electrical Metal Conduit, Electrical Raceway System Application, Blue (Cap) Color, 102.26 mm;4.026 in Conduit Inner Diameter, 114.3 mm;4.500 in Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 ft 10-1/4 in Length, Made in USA, Steel Material, 10 CT Package Quantity, Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job Special Features, ANSI/NEMA Standard;File #E79211;UL 1242;UL Standard Standards Met, 103 mm;4 in Trade Size, 10.3 lb/ft Weight
Features
Designed to offer superior protection, strength, safety and ductility for your most demanding wiring jobs, Republic Conduit's hot-dip galvanizing process ensures Galvite will last longer, provide thorough protection for your entire electrical raceway system, and deliver greater value for your installation dollar.
Short Description
Electrical Metal Conduit, 4 in, 9 ft 10-1/4 in, Steel, 10 CT
Special Features
Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job
Description
4" RIGID CONDUIT
Additional Information
Conduit Outer Diameter
4.500 in;114.3 mm
Conduit Inner Diameter
4.026 in;102.26 mm
Standards Met
UL Standard;UL 1242;File #E79211;ANSI/NEMA Standard
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
Conduit
Manufacturers Part Number
GAL4
Taxonomies, Classifications, and Categories
Category Description
GRC Conduit
Trade Size
Trade Size
4 in;103 mm
Availability
minimum qty
10
Packaging
Weight
10.3 lb/ft
Weight per foot
10.3
Carton
10
Package
200
Uses, Certifications, and Standards
Application
Electrical Raceway System
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25,920 Feet

Location search:
These alternate items can be purchased instead of GAL4.
Jump To:

Similar Items

Similar items are close alternatives to GAL4, though they may not be 100% alike.

Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Orang...
  • Our Part #: IMC4
  • San Marcos Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: IMC4
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($233.74) · 240 Feet ($5,609.86) ·
IMC4 - Conduit

San Marcos Availability: In Stock

Total Availability: In Stock

Book Price

$233.74

Per 10 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat