IMC112 - 1-1/2" Imc Conduit

Republic Conduit - Maverick Tu

  • $54.55 (Per 10 Feet)
  • $5.45 (Per Foot)

  • $54.55 (Per 10 Feet)

  • $545.48 (Per 100 Feet)

  • $6,000.28 (Per 1,100 Feet)
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
IMC112
Manufacturer
Republic Conduit - Maverick Tu
Manufacturer's Part Number
Description
1-1/2" Imc Conduit
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Yellow (Cap) Color, 1.875 to 1.890 In;47.63 to 48.01 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11 In Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1-1/2 In;41 MM Trade Size, 0.090 to 0.105 In;2.29 to 2.67 MM Wall Thickness, 1.82 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Imc
UNSPSC
-
UPC/EAN/GTIN
091111000058
Weight per unit
1.82 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$5.45 (Per Foot)
Carton
$54.55 (Per 10 Feet)
Standard Packaging
$6,000.28 (Per 1,100 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
20,040 Feet
Resources
Images
 
 
IMC112 - Small Image
 
IMC112 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20,040 Feet

Location search:

* All prices subject to change.

Begin Live Chat