1420P - 4" White LV TRM Slot Aperture

Halo

  • $55.62 (Each)
  • $55.62 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1420P
Manufacturer
Halo
Manufacturer's Part Number
1420P
Description
4" White LV TRM Slot Aperture
4" Trim Slot Aperture White, MR16
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
662400132264 / 00662400132264
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.62 (Each)
Resources
Images
 
 
1420P - Large Image
 
1420P - Large Image
Attachments
 
 
1420P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast Metal
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
4 INCH
Size
5.25 IN Length 5.25 IN Width 2.375 IN Height
Descriptions
Product Type
Slot Aperture Adjustable, Satin White
Description
4" WHITE LV TRM SLOT APERTURE
Long Description
4" Trim Slot Aperture White, MR16
Construction
N/A
Special Features
Die cast trim ring with slot aperture
extra long description
CLS 1420P SLOT APERTURE ADJUSTABLE,
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
1420P
GTIN
00662400132264
UPC
662400132264
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" H1499 Low Voltage Trim
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat