24CZRKLD440U840C - 24czrkld440unvl840cd1u

Metalux Specification

  • $247.98 (Each)
  • $247.98 (Each)

In-Stock: 0 available locally (Jacksonville, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24CZRKLD440U840C
Manufacturer
Metalux Specification
Manufacturer's Part Number
24CZRK-LD4-40-UNV-L840-CD1-U
Description
24czrkld440unvl840cd1u
Led, 2'X4' Cruze Retrofit Kit, Ribbed Frosted Acrylic Lens, 4000 Lumens, 85 Cri, 4000K, Unv 0-10V Dimming Driver
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083771370 / 00080083771370
Weight per unit
16.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$247.98 (Each)
Stock Availability
Jacksonville
0 (Find nearest stock)
Nacogdoches
0
All Stores
13
Resources
Images
 
 
24CZRKLD440U840C - Small Image
 
24CZRKLD440U840C - Large Image
Attachments
 
 
24CZRKLD440U840C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
277 VAC
Wattage
36.8W
amperage rating
140m A
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Dimensions and Weight
Length
49.25 in
Height
798
Width
LIGHTING TRACK SECTION, PENDANT/SURFACE TYPE; EXTRUDED ALUMINUM MATERIAL; NATURAL FINISH; 19-7/8 INCH; 1-3/8 INCH; 1/2 INCH; 2 FT NOMINAL LENGTH; UL, CUL APPROVAL; 120 V VOLTAGE RATING; 20 AMPERE CURRENT RATING; 1 CIRCUIT(S); TRAC-LITES[TM] BRAND
Descriptions
Product Type
2X4 Cruze Led Retrofit, 4000 Lum, 40K, U
Description
24CZRKLD440UNVL840CD1U
extra long description
ETNCL 24CZRK-LD4-40-UNV-L840-CD1-U
Long Description
LED, 2'x4' Cruze Retrofit Kit, Ribbed Frosted Acrylic Lens, 4000 Lumens, 85 CRI, 4000K, UNV 0-10V Dimming Driver
Special Features
2'x2' and 2'x4' sizes available
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
24CZRK-LD4-40-UNV-L840-CD1-U
sub brand
Cruze LED Retrofit Kit
GTIN
00080083771370
UPC
080083771370
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Recessed Direct / Indirect
Packaging
Weight per each
16.26
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Greenville
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat