4010BB - 4" Black MTL Baffle White Ring

Halo

  • $17.87 (Each)
  • $17.87 (Each)
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
4010BB
Manufacturer
Halo
Manufacturer's Part Number
4010BB
Description
4" Black MTL Baffle White Ring
Step Plastic Baffle Trim, Black, Recessed Mount, 5 In Diameter, 3.5 In Length, 6.2 In Width, 1-1/8 In Height, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083745920 / 00080083745920
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.87 (Each)
Resources
Images
 
 
4010BB - Large Image
 
4010BB - Small Image
 
4010BB - Large Image
Attachments
 
 
4010BB - Specification Sheet
Specifications Sheets
 
 
4010BB - Specification Sheet
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
Metal
Material, Color, and Finish
Color
Black
Style
(blank)
Dimensions and Weight
Diameter
5 in;129 mm
Length
3.5 in
Width
6.2 in
Height
1-1/8 in;28 mm
Size
3.2 IN Length 6.2 IN Width 3.0 IN Height
Descriptions
Product Type
Baffle Trim
Step Plastic Baffle
Long Description
Step Plastic Baffle Trim, Black, Recessed Mount, 5 in Diameter, 3.5 in Length, 6.2 in Width, 1-1/8 in Height, 0.2 lb
Features
4" White plastic step baffle with white trim ring.
Short Description
Step Plastic Baffle, Metal, Black
Special Features
Friction Clip Retention
Description
4" BLACK MTL BAFFLE WHITE RING
extra long description
CLS 4010BB 4" BLACK METAL BAFFLE, W
Additional Information
for use with
Recessed Downlighting
Mounting Type
Recessed Mount
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
4010BB
sub brand
Halo(TM)
GTIN
00080083745920
UPC
080083745920
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" 4000 Trim
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed