401P - 6" Trim Open Large Aperture White Trim

Halo

  • $9.33 (Each)
  • $9.33 (Each)

  • $111.96 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
401P
Manufacturer
Halo
Manufacturer's Part Number
401P
Description
6" Trim Open Large Aperture White Trim
Trim Open Large Aperture White Trim, White, Recessed Mount, 8.0 In Length, 0.9 In Width, 8.5 In Height, 0.292 LB
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111827 - Lighting reflector or reflecting baffle
UPC/GTIN
662400131069 / 00662400131069
Weight per unit
0.292 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.33 (Each)
Standard Packaging
$111.96 (Per 12)
Resources
Images
 
 
401P - Large Image
 
401P - Small Image
 
401P - Large Image
 
401P - Large Image
 
401P - Large Image
 
401P - Large Image
 
401P - Large Image
 
401P - Large Image
Specifications Sheets
 
 
401P - Specification Sheet
Attachments
 
 
401P - Specification Sheet
 
401P - Specification Sheet
 
401P - Specification Sheet
 
401P - Specification Sheet
 
401P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
amperage rating
Open Office, Retail
Material, Color, and Finish
Color
White
Style
(blank)
Dimensions and Weight
Length
8.0 in
Width
0.9 in
Height
8.5 in
Diameter
Cooper Halo Commercial
Size
Cooper Halo
Descriptions
Description
6" TRIM OPEN LARGE APERTURE WHITE TRIM
Product Type
6" H7 Trim
Short Description
Trim Open Large Aperture White Trim, Recessed Mount
Long Description
Trim Open Large Aperture White Trim, White, Recessed Mount, 8.0 in Length, 0.9 in Width, 8.5 in Height, 0.292 lb
Features
Open trim in the 6" trim family for use in recessed downlighting.
extra long description
ETNCL 401P OPEN TRIM, SATIN WHITE
Special Features
8.1 IN Length 7.4 IN Width 1.7 IN Height
Construction
N/A
Additional Information
Mounting Type
Recessed Mount
package quantity
12 CT
Sensor Type
8.1 IN Length 7.4 IN Width 1.7 IN Height
Reflector Type
Cooper Halo Commercial
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
401P
sub brand
Cooper Halo
GTIN
00662400131069
UPC
662400131069
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Cooper Halo
Trade Size
aperture size
Lighting
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.292 lb
Weight per each
0.292
Carton
1
Package
12
Uses, Certifications, and Standards
Application
lighting
environmental conditions
Cooper Halo Commercial
Mounting
Recessed
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat