4WNLEDLD141FUN84 - 4FT Led Ind 4100 Lum Fixt

Cooper Lighting Solutions

  • $149.82 (Each)
  • $149.82 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4WNLEDLD141FUN84
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
4WNLED-LD1-41-F-UNV-L840-CD1-U
Description
4FT Led Ind 4100 Lum Fixt
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led General Purpose Lighting
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$149.82 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
4FT LED IND 4100 LUM FIXT
Manufacturer Information
Manufacturers Part Number
4WNLED-LD1-41-F-UNV-L840-CD1-U
Brand
Cooper Lighting Solutions
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 4WNLEDLD141FUN84.
Jump To:

Similar Items

Similar items are close alternatives to 4WNLEDLD141FUN84, though they may not be 100% alike.

Utility Led Wraparound, 120 to 277 V Ac, 130 Ma, 36 W, Cold Rolled Steel, White,...
  • Our Part #: 4WNLEDLD440SLFUN
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 4WNLED-LD4-40SL-F-UNV-L840-CD1
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($174.21) ·
4WNLEDLD440SLFUN - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$174.21

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat