8TSSF232UNVEB81U - 8' 4LMP T8 Tandem Strip 120-277V

Metalux

  • $117.75 (Each)
  • $117.75 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
8TSSF232UNVEB81U
Manufacturer
Metalux
Manufacturer's Part Number
8TSSF232UNVEB81U
Description
8' 4LMP T8 Tandem Strip 120-277V
Tandem Strip, T8 Bulb Shape, 48 In Length, 4-1/4 In Width, 3-1/2 In Height, 277 V Ac, 32 W, Instant, 2 Lamps, 1 Ballasts, Surface Mount, 11.3999 LB
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39112507 - Strip lights
UPC/GTIN
080083519682 / 00080083519682
Weight per unit
11.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.75 (Each)
Resources
Images
 
 
8TSSF232UNVEB81U - Large Image
 
8TSSF232UNVEB81U - Large Image
Specifications Sheets
 
 
8TSSF232UNVEB81U - Specification Sheet
Attachments
 
 
8TSSF232UNVEB81U - Specification Sheet
Features
Voltage Rating
277 V ac
Lamp Wattage
32 W
Number of Lamps
2
Wattage
32 W
amperage rating
N/A
Material
Steel
Lamp Type
T8 (Not Included)
Dimensions and Weight
Length
48 in
Height
3-1/2 in
Width
4-1/4 in
Size
97.375 IN Length 5.0 IN Width 2.3 IN Height
Descriptions
Product Type
Tandem Strip
Description
8' 4LMP T8 TANDEM STRIP 120-277V
Long Description
Tandem Strip, T8 Bulb Shape, 48 in Length, 4-1/4 in Width, 3-1/2 in Height, 277 V ac, 32 W, Instant, 2 Lamps, 1 Ballasts, Surface Mount, 11.3999 lb
Short Description
Tandem Strip, T8, 277 VAC, 32W, 2 Lamp
Special Features
Flip-up socket feature for faster installation out of the box
extra long description
CLS 8TSSF-232-UNV-EB81-U SSF 4 LMP,
Additional Information
bulb shape
T8
start type
Instant Start
Number of Ballasts
1
Mounting Type
Surface Mount
Standards Met
UL/cUL Listed - Damp Location
package quantity
1 ct
lumens
N/A
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
8TSSF232UNVEB81U
Brand
METALUX
sub brand
SSF Series
GTIN
00080083519682
UPC
080083519682
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Strip
Packaging
Weight
11.3999 lb
Weight per each
11.3999
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Strip/Flushmount
standard
UL/cUL Listed;Damp Locations
You must have an account to view stock levels

* All prices subject to change.