HBL654HT5UPLL5 - 6-Lamp F-Bay 120/277V W/Lamps

Metalux

  • $402.27 (Each)
  • $402.27 (Each)
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
HBL654HT5UPLL5
Manufacturer
Metalux
Manufacturer's Part Number
HBL654HT5UPLL5
Description
6-Lamp F-Bay 120/277V W/Lamps
Fluorescent Lamp, T5 Bulb Shape, 19-17/32 In Length, 2-15/32 In Height, 120/277 V Ac, 54 W, High Ambient Ballast, Programmed, 6 Lamps, High Bay Mount, 17.5 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Highbay, Lowbay & - Fluorescent Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111532 - Fluorescent high bay fixture
UPC/GTIN
623961039850 / 00623961039850
Weight per unit
17.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$402.27 (Each)
Resources
Images
 
 
HBL654HT5UPLL5 - Large Image
 
HBL654HT5UPLL5 - Small Image
 
HBL654HT5UPLL5 - Large Image
 
HBL654HT5UPLL5 - Large Image
 
HBL654HT5UPLL5 - Large Image
 
HBL654HT5UPLL5 - Large Image
Attachments
 
 
HBL654HT5UPLL5 - Specification Sheet
 
HBL654HT5UPLL5 - Specification Sheet
 
HBL654HT5UPLL5 - Specification Sheet
 
HBL654HT5UPLL5 - Specification Sheet
Brochures
 
 
HBL654HT5UPLL5 - Brochure
 
HBL654HT5UPLL5 - Brochure
 
HBL654HT5UPLL5 - Brochure
Other Links
 
 
HBL654HT5UPLL5 - Other
 
HBL654HT5UPLL5 - Other
 
HBL654HT5UPLL5 - Other
 
HBL654HT5UPLL5 - Other
 
HBL654HT5UPLL5 - Other
 
HBL654HT5UPLL5 - Other
 
HBL654HT5UPLL5 - Other
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
120/277 V ac
Ballast Type
High Ambient
Lamp Wattage
54 W
Number of Lamps
6
amperage rating
Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks
Material
Steel
Lamp Type
T5
Material, Color, and Finish
Color
Cooper Metalux
Style
Open Office, Retail
Dimensions and Weight
Length
19-17/32 in;496 mm
Height
2-15/32 in;63 mm
Size
Commercial lighting spaces
Descriptions
Product Type
Fluorescent Lamp
Description
6-LAMP F-BAY 120/277V W/LAMPS
extra long description
ETNCL HBL654HT5-UPL-L5 HBL-654T5-N-
Long Description
FLuorescent Lamp, T5 Bulb Shape, 19-17/32 in Length, 2-15/32 in Height, 120/277 V ac, 54 W, High Ambient Ballast, Programmed, 6 Lamps, High Bay Mount, 17.5 lb/EA
Short Description
FLuorescent Lamp, T5, 54W, 6 Lamp, High Bay Mount
Special Features
Cooper Metalux
Additional Information
bulb shape
T5
start type
Programmed Start
Mounting Type
High Bay Mount
package quantity
1 ct
Standards Met
UL/cUL Certified
Made in USA
yes
sensing range
Cooper Metalux
Sensor Type
Heavy-duty, apertured or closed-top reflector
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
HBL654HT5UPLL5
sub brand
Open Office, Retail
GTIN
00623961039850
UPC
623961039850
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
INDUSTRIAL
Trade Size
aperture size
Lighting
Availability
Manufacturer Status
Inactive
Packaging
Weight
17.5 lb/EA
Weight per each
17.5
Carton
1
Uses, Certifications, and Standards
Application
Industrial;Retail
standard
UL/cUL Listed - Damp Location
Mounting
High Bay
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat