MPSF10KMT - 100W MH Flood Knuckle Mount 120/277V

Cooper Lumark

  • $177.04 (Each)
  • $177.04 (Each)

In-Stock: 0 available locally (Pecos, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MPSF10KMT
Manufacturer
Cooper Lumark
Manufacturer's Part Number
MPSF10K-MT
Description
100W MH Flood Knuckle Mount 120/277V
SF Falcon Floodlight 100W MP Multi-Tap Knuckle, W/Lamp Bronze
Slang Terms

Suggest a New Term
Categories
Hid Floodlights, Wallpacks, Bo - Hid Floodlights Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
623961978111 / 00623961978111
Weight per unit
13.1999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$177.04 (Each)
Stock Availability
Pecos
0
Odessa
0
All Stores
0
Resources
Images
 
 
MPSF10KMT - Small Image
 
MPSF10KMT - Large Image
Installation Sheets
 
 
MPSF10KMT - Installation Sheet
Attachments
 
 
MPSF10KMT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/208/240/277 V
amperage rating
361m A
Lamp Type
PULSE START METAL HALIDE
Dimensions and Weight
Size
11.5 IN Length 11.7 IN Width 8.8 IN Height
Descriptions
Product Type
Flood, Knuckle, MP 100W MT Hix-HPF BRZ
Description
100W MH FLOOD KNUCKLE MOUNT 120/277V
Long Description
SF Falcon Floodlight 100W MP Multi-Tap Knuckle, w/Lamp Bronze
Special Features
Stylish, rugged, compact floodlight for commercial or residential use
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
MPSF10K-MT
sub brand
SF Falcon
GTIN
00623961978111
UPC
623961978111
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
78621091041
Packaging
Weight per each
13.1999
Carton
1
Uses, Certifications, and Standards
Mounting
KNUCKLE
Application
lighting
standard
UL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat