RL560WH6930 - *Discontinued* 6" Led Retro 30K 600LM 90cri

Halo

  • $24.89 (Each)
  • $24.89 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL560WH6930
Manufacturer
Halo
Manufacturer's Part Number
RL560WH6930
Description
*Discontinued* 6" Led Retro 30K 600LM 90cri
00080083690602|0080083|080083690602|08008369060|69060|RL560WH6930|Halo RL56 WH 600LM 90CRI 3000K, C&I, LD|Cooper Lighting RL560WH6930|Cooperlighting RL560WH6930|Eaton / Cooper Lighting RL560WH6930|Eaton Cooper Lighting RL560WH6930|Eeton Cooper Lighting RL560WH6930|Halo - Cooper Lighting RL560WH6930|Halo - Recessed RL560WH6930
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083690602 / 00080083690602
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.89 (Each)
Resources
Images
 
 
RL560WH6930 - Small Image
 
RL560WH6930 - Large Image
 
RL560WH6930 - Large Image
Installation Sheets
 
 
RL560WH6930 - Installation Sheet
Attachments
 
 
RL560WH6930 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
amperage rating
5.625 IN Length 5.375 IN Width 1.125 IN Height
Wattage
8 W
Lamp Type
LED
Material, Color, and Finish
Style
5.625 IN Length 5.375 IN Width 1.125 IN Height
Descriptions
extra long description
ETNCL-CAN RL560WH6930 HALO RL56 WH
Description
*DISCONTINUED* 6" LED RETRO 30K 600LM 90CRI
Product Type
Halo RL56 WH 600LM 90CRI 3000K, C&I, LD
Long Description
00080083690602|0080083|080083690602|08008369060|69060|RL560WH6930|HALO RL56 WH 600LM 90CRI 3000K, C&I, LD|Cooper Lighting RL560WH6930|CooperLighting RL560WH6930|Eaton / Cooper Lighting RL560WH6930|Eaton Cooper Lighting RL560WH6930|Eeton Cooper Lighting RL560WH6930|HALO - COOPER LIGHTING RL560WH6930|Halo - Recessed RL560WH6930
Special Features
5.625 IN Length 5.375 IN Width 1.125 IN Height
Manufacturer Information
Manufacturers Part Number
RL560WH6930
Brand
HALO
sub brand
Prevail Series
GTIN
00080083690602
UPC
080083690602
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RL56 LED
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Damp Location;cULus Listed - Wet Location;UL/cUL Listed 1598 Luminaire;IP56 Rated;AIR-TITE (TM) Certified ASTM E283;California Title 20;California Title 24;IECC Compliant;Energy Star Certified;EMI/RFI per FCC 47CFR Part 15 B;RoHS Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat