SMD6S6930WHDM - 6" Square Surface Mount Downlight, 600LM, 90cri

Halo

  • $36.65 (Each)
  • $36.65 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SMD6S6930WHDM
Manufacturer
Halo
Manufacturer's Part Number
SMD6S6930WHDM
Description
6" Square Surface Mount Downlight, 600LM, 90cri
6" Square Surface Mount Downlight, 600 LM, 90CRI, 3000K, Direct Mount
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083767151 / 00080083767151
Weight per unit
1.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.65 (Each)
Resources
Images
 
 
SMD6S6930WHDM - Large Image
 
SMD6S6930WHDM - Video
 
SMD6S6930WHDM - Large Image
Attachments
 
 
SMD6S6930WHDM - Specification Sheet
Other Links
 
 
SMD6S6930WHDM - Other
 
SMD6S6930WHDM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120V
Wattage
9.9W
Material
Aluminum
Lamp Type
LED
Ballast Type
N/A
Lamp Included
Yes
amperage rating
0.083 (at 120V)
Number of Lamps
1
Material, Color, and Finish
Finish
white
Style
(blank)
Descriptions
Description
6" SQUARE SURFACE MOUNT DOWNLIGHT, 600LM, 90CRI
extra long description
CLS SMD6S6930WHDM 6"SQSURFACEMNT600
Product Type
6"SQSURFACEMNT600 LM90CRI3000K, Spgclip
Long Description
6" Square Surface Mount Downlight, 600 lm, 90CRI, 3000K, Direct Mount
Special Features
Round and square surface-mount downlights with integral junction box
Additional Information
media
Yes
Manufacturer Information
Brand
HALO
Manufacturers Part Number
SMD6S6930WHDM
GTIN
00080083767151
UPC
080083767151
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
SMD6-DM LED
Availability
Status
Inactive
Packaging
Weight per each
1.7999
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Damp Location;cULus Listed - Wet Location;Energy Star Certified;Airtite
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat