WPP25 - *Delisted* 250W MP Wal-Pak Borosilicate Glass

Cooper Lumark

  • $211.53 (Each)
  • $211.53 (Each)

In-Stock: 0 available locally (Greenville, TX) (change location)
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
WPP25
Manufacturer
Cooper Lumark
Manufacturer's Part Number
WPP25
Description
*Delisted* 250W MP Wal-Pak Borosilicate Glass
Hid Wallpack Light, 250 W, 120/208/240/277 V Ac, 903 Ma, Bronze, Polycarbonate Lens Material, Die-Cast Aluminum (Housing) Housing Material, Non Dimmable, 10.625 In Width, 15.25 In Height, 19.25 In Length, Wall Mount, 22.8 LB
Slang Terms

Suggest a New Term
Categories
Hid Floodlights, Wallpacks, Bo - Hid Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083541171 / 00080083541171
Weight per unit
22.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$211.53 (Each)
Stock Availability
Greenville
0
Tyler
0
All Stores
0
Resources
Images
 
 
WPP25 - Small Image
 
WPP25 - Large Image
 
WPP25 - Large Image
Installation Sheets
 
 
WPP25 - Installation Sheet
Attachments
 
 
WPP25 - Specification Sheet
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
120/208/240/277 V ac
Wattage
250 W
Current Rating
903 mA
amperage rating
903m A
Lamp Type
PULSE START METAL HALIDE
Material, Color, and Finish
Lens Material
Polycarbonate
Housing Material
Die-Cast Aluminum (Housing)
Dimensions and Weight
Height
15.25 in
Width
10.625 in
Length
19.25 in
Descriptions
Product Type
HID Wallpack Light
Description
250W MP WAL-PAK BOROSILICATE GLASS HINGED/REMOVABL
Long Description
HID Wallpack Light, 250 W, 120/208/240/277 V ac, 903 mA, Bronze, Polycarbonate Lens Material, Die-Cast Aluminum (Housing) Housing Material, Non Dimmable, 10.625 in Width, 15.25 in Height, 19.25 in Length, Wall Mount, 22.8 lb
Short Description
HID Wallpack Light, 250W, 120/208/240/277VAC
Special Features
Rugged die-cast aluminum housing and door in bronze powder-coat paint
Additional Information
Housing Finish
Bronze
Mounting Type
Wall Mount
Standards Met
UL/cUL Listed
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
WPP25
Brand
Eaton Lighting
sub brand
WP Wal-Pak Glass
GTIN
00080083541171
UPC
080083541171
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
WALL MOUNT
Packaging
Weight
22.8 lb
Weight per each
22.7999
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
standard
UL/cUL Listed - Wet Location
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Tyler Area