XT0R2AN - Crosstour LED20W 3500K

Cooper Lumark

  • $245.92 (Each)
  • $245.92 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XT0R2AN
Manufacturer
Cooper Lumark
Manufacturer's Part Number
XTOR2A-N
Description
Crosstour LED20W 3500K
Crosstour, Led, 18W, Small Housing, Universal Wall/Low Level Mount, 120-277V, Carbon Bronze, Neutral Warm 3500K
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Wall Mounted Architectural Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083592357 / 00080083592357
Weight per unit
3.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$245.92 (Each)
Carton
$245.92 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
XT0R2AN - Small Image
 
XT0R2AN - Large Image
Attachments
 
 
XT0R2AN - Specification Sheet
Installation Sheets
 
 
XT0R2AN - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
72m A
Ballast Type
LED Driver
Lamp Included
Yes Yes/No
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Number Of Lamps
1 PH
Voltage Rating
277 VAC
Wattage
51330
Dimensions and Weight
Height
78668510462
Length
5.3 in
Width
ROCKER DIMMER, WALL DIMMER TYPE; LIGHT ALMOND FINISH; 3-WAY OPERATION TYPE; UL, CSA APPROVAL; 120 VAC VOLTAGE RATING; 600 W LOAD RATING; ROCKER SWITCH, SIDE SLIDE OPERATOR TYPE; DECORATOR WALL PLATE TYPE; INCANDESCENT LOAD TYPE; TRADESELECT[R] BRAND
Descriptions
Description
CROSSTOUR LED20W 3500K
Long Description
Crosstour, LED, 18W, Small Housing, Universal Wall/Low Level Mount, 120-277V, Carbon Bronze, Neutral Warm 3500K
Product Type
XTOR2A, CBN BZ, 20W, 3500K, 120-277V
Special Features
Patented, slim, low-profile LED design
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
XTOR2A-N
Sub Brand
Xtor Crosstour Led
GTIN
00080083592357
UPC
080083592357
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Availability
Status
Inactive
Packaging
Weight per each
3.88
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
WALL MOUNT
Standard
DLC Qualified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat