LWL144 - 14/4 6' Fixture Whip

Copper

  • $12.47 (Per Foot)
  • $12.47 (Per Foot)

  • $374.10 (Per 30 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LWL144
Manufacturer
Copper
Manufacturer's Part Number
55292502
Description
14/4 6' Fixture Whip
14-4 Lite-Whip Sol 6'(B/W/G/R)Lock-Nut 100PCS/Drum
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Aluminum Greenfield, Flexible Conduit
UNSPSC
26121505 - Fixture wire
UPC/GTIN
032886056406 / 00032886056406
Weight per unit
0.047 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$12.47 (Per Foot)
Standard Packaging
$374.10 (Per 30 Feet)
Resources
Attachments
 
 
LWL144 - Specification Sheet
Other Links
 
 
LWL144 - Other
Images
 
 
LWL144 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
14
Number of Conductors
4
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
0.157371
Descriptions
Product Type
FMC-SWP 3/8" 14/4 Bkwegnrd LN 6' 1D
Description
14/4 6' FIXTURE WHIP
extra long description
SWC 55292502 FMC-SWp 3/8" 14/4 BkWe
Long Description
14-4 LITE-WHIP SOL 6'(B/W/G/R)LOCK-NUT 100Pcs/Drum
Construction
1
Additional Information
outside diameter
0.585
Manufacturer Information
Brand
Copper
Manufacturers Part Number
55292502
GTIN
00032886056406
UPC
032886056406
Taxonomies, Classifications, and Categories
Category Description
ALUMINUM GREENFIELD, Flexible Conduit
Type
FMC-SWp
Packaging
Weight per foot
0.047
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat