TC103W0GPCS - 10/3 Wog Tray Cable-Pieces

Southwire Company

  • $1.95 (Per Foot)
  • $1.95 (Per Foot)

  • $1,950.96 (Per 1,000 Feet)
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
TC103W0GPCS
Manufacturer
Southwire Company
Manufacturer's Part Number
Description
10/3 Wog Tray Cable-Pieces
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 10 Awg Conductor Size, Polyethylene (Xlpe) Insulation Material, Polyethylene Jacket Material, 0.045 In Jacket Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 - Strands, 0.459 In;11.7 MM Outside Diameter, Carton Package Type, Unshield Shield Type, Strand Solid/Strand, Astm;Ice
Slang Terms

Suggest a New Term
Categories
Tray Cable-SDT-TC - 600v Unshld Tray Cbl-Sdt-Tc Mark as Incorrect
Suggest a New Category
Classification
Tray Cable
UNSPSC
-
UPC/EAN/GTIN
03288699962
Weight per unit
0.15 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.95 (Per Foot)
Carton
$1.95 (Per Foot)
Stock Availability
Local Store
Find nearby stock
All Stores
29,948 Feet
Resources
Specifications Sheets
 
 
TC103W0GPCS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TC103W0GPCS.
Jump To:

Similar Items

Similar items are close alternatives to TC103W0GPCS, though they may not be 100% alike.

TCC 10-7 3C Cu 600V PN PHS Id PVC BK 100
  • Our Part #: TC103W0G1000
  • Amarillo Availability: 2,000 Feet
  • Total Availability: In Stock
  • MFR Part #: 40853401
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,922.37) ·
TC103W0G1000 - Southwire Company

Amarillo Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.92

Per Foot

QTY:
Feet
Add
10/3 Wog Tray Cable-2500'
  • MFR Part #:
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($4,877.40) ·
TC103W0G2500 - Southwire Company

Check local availability

Total Availability: In Stock

Book Price

$1.95

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat