TC144PCS - 14/4 Tray Cable-Pieces

Southwire Company

  • $1.55 (Per Foot)
  • $1.55 (Per Foot)

  • $1,546.57 (Per 1,000 Feet)
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
TC144PCS
Manufacturer
Southwire Company
Manufacturer's Part Number
Description
14/4 Tray Cable-Pieces
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 14 Awg Conductor Size, Polyethylene (Xlpe) Insulation Material, Polyethylene Jacket Material, 0.045 In Jacket Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 4 - Conductors, 7 - Strands, 10.2 In;106 MM Outside Diameter, Carton Package Type, Unshield Shield Type, Strand Solid/Strand, Astm;Icea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Tray Cable
UNSPSC
-
UPC/EAN/GTIN
03288699942
Weight per unit
0.1 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.55 (Per Foot)
Carton
$1.55 (Per Foot)
Stock Availability
Local Store
Find nearby stock
All Stores
7,999 Feet
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TC144PCS.
Jump To:

Similar Items

Similar items are close alternatives to TC144PCS, though they may not be 100% alike.

TCC 14-7 4C Cu 600V PN Bkrdbeoe PVC BK 1
  • Our Part #: TC1441000
  • West Monroe Availability: 1,000 Feet
  • Total Availability: In Stock
  • MFR Part #: 40854201
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,546.57) ·
TC1441000 - Southwire Company

West Monroe Availability: In Stock

Total Availability: In Stock

Book Price

$1,546.57

Per 1,000 Feet

QTY:
Feet
Add
14/4 Tray Cable-500'
  • MFR Part #:
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($773.28) ·
TC144500 - Southwire Company

Check local availability

Total Availability: In Stock

Book Price

$1.55

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat