TFFN16STBK2500 - TFFN 16 STR Black 2500'

Copper

  • $261.13 (Per 2,500 Feet)
  • $0.10 (Per Foot)

  • $104.45 (Per 1,000 Feet)

  • $261.13 (Per 2,500 Feet)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TFFN16STBK2500
Manufacturer
Copper
Manufacturer's Part Number
27032205
Description
TFFN 16 STR Black 2500'
16-26 SD Cu TFFN/MTW/Awm 1316/1452 Black 2500 FT
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - TFFN-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886227028 / 00032886227028
Weight per unit
0.011 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$0.10 (Per Foot)
Reel
$261.12 (Per 2,500 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
10,000 Feet
Resources
Images
 
 
TFFN16STBK2500 - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
TFFN16STBK2500 - Specification Sheet
Other Links
 
 
TFFN16STBK2500 - Other
 
TFFN16STBK2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
16
Voltage Rating
600
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
2500
Descriptions
Description
TFFN 16 STR BLACK 2500'
extra long description
SWC 27032205 TFFN 16-26 Str Cu Bk 2
Product Type
TFFN 16-26 STR Cu BK 2500SP
Features
Southwire® Type TFFN may be used as fixture wire, machine tool wiring, or appliance wiring material as specified in the National Electrical Code. Voltage for all applications is 600 volts. Allowable temperatures are as follows:
Long Description
16-26 SD CU TFFN/MTW/AWM 1316/1452 BLACK 2500 FT
Manufacturer Information
Brand
Copper
Manufacturers Part Number
27032205
GTIN
00032886227028
UPC
032886227028
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
TFFN
Availability
minimum qty
2500
Packaging
Weight per foot
0.011
Carton
2500
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10,000 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
7,500 View Store

A-L

Location Stock Available
Bridgeport
2,500 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat