UF143WG250 - Uf-B 14/3WG Cable-250'

Southwire

  • $168.21 (Per 250 Feet)
  • $0.67 (Per Foot)

  • $168.21 (Per 250 Feet)

  • $672.83 (Per 1,000 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UF143WG250
Manufacturer
Southwire
Manufacturer's Part Number
13057555
Description
Uf-B 14/3WG Cable-250'
Uf Cable, Sunlight-Resistant Additional Information, Landscape Irrigation;Underground Application, Black, Copper Conductor Material, 14 Awg Conductor Size, PVC Insulation Material, 0.060 In Insulation Thickness, Made In Usa, +60 °C Maximum Operating Temperature, 3 - Conductors, 1 - Strands, 0.184 In Outside Diameter, Carton Package Type, Strand Solid/Strand, Ul Listed, 600 V Voltage Rating, 26/1000 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Non-Metallic Cable - Uf-Nmcb-Ug-Nmwu Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886166501 / 00032886166501
Weight per unit
0.1 (lbs/ft)
Price & Packaging
Minimum Order Quantity
250 Feet
Unit
$0.67 (Per Foot)
Carton
$168.21 (Per 250 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
196,500 Feet
Resources
Images
 
 
UF143WG250 - Small Image
 
UF143WG250 - Large Image
 
UF143WG250 - Large Image
 
UF143WG250 - Video
Attachments
 
 
UF143WG250 - Specification Sheet
Other Links
 
 
UF143WG250 - Other
 
UF143WG250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat