553060407 - 18/6 Thermostat Wire

Cables & Cords

  • $130.35 (Per 250 Feet)
  • $0.52 (Per Foot)

  • $130.35 (Per 250 Feet)

  • $521.38 (Per 1,000 Feet)

In-Stock: 1,000 available locally (Little Rock, AR) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
553060407
Manufacturer
Cables & Cords
Manufacturer's Part Number
55020102
Description
18/6 Thermostat Wire
Thermostat Wire, Solid, 6 Conductors, #18 Awg Conductor Size, 150 V, 250 FT Overall Length, 0.186 In Outside Diameter, 0.006 In Insulation Thickness, Copper Conductor Material, Polypropylene Insulation Material, Red;White;Green;Blue;Yellow;Brown, -20 °C Operating Temperature, +60 °C Operating Temperature, 37 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Thermostat and Doorbell Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
029892354305 / 00029892354305
Weight per unit
0.044 (lbs/ft)
Price & Packaging
Minimum Order Quantity
250 Feet
Unit
$0.52 (Per Foot)
Carton
$521.38 (Per 1,000 Feet)
Stock Availability
Little Rock
1,000 Feet (Check another store)
All Stores
32,000 Feet
Resources
Images
 
 
553060407 - Small Image
 
553060407 - Large Image
 
553060407 - Large Image
Attachments
 
 
553060407 - Specification Sheet
Other Links
 
 
553060407 - Other
 
553060407 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#18 AWG
Voltage Rating
150 V
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
Polypropylene
Color
Red;White;Green;Blue;Yellow;Brown
Dimensions and Weight
Overall Length
250 ft
Descriptions
Product Type
Thermostat Wire
Description
18/6 THERMOSTAT WIRE
Long Description
Thermostat Wire, Solid, 6 Conductors, #18 AWG Conductor Size, 150 V, 250 ft Overall Length, 0.186 in Outside Diameter, 0.006 in Insulation Thickness, Copper Conductor Material, Polypropylene Insulation Material, Red;White;Green;Blue;Yellow;Brown, -20 °C Operating Temperature, +60 °C Operating Temperature, 37 lb/mft
Short Description
Thermostat Wire, Solid, 18 AWG, 6 Conductors, Copper Conductor
Additional Information
Fast and Easy Cable Access
extra long description
SWC 553060407 THERMOSTAT WIRE - 18/
Additional Information
Solid/Strand
Solid
outside diameter
0.186 in
Insulation Thickness
0.006 in
Cable Shape
Round
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+60 °C
Standards Met
UL 13;cUL Listed;NEC 725
Made in USA
yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55020102
GTIN
00029892354305
UPC
029892354305
Taxonomies, Classifications, and Categories
Category Description
Thermostat and Doorbell Wire
Availability
minimum qty
250
Packaging
Package Type
Roll
Weight per foot
0.044
Carton
1000
Uses, Certifications, and Standards
Application
Thermostats;Air-Conditioning Controls;Other Low Voltage Remote Control Circuits;Doorbells
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 553060407.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 553060407.

Thermostat Wire - 18/6 Sol Cu Unshielded CM/CL2
  • Our Part #: BEL186PJ
  • Little Rock Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 553065407
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($130.34) · 1,000 Feet ($521.38) ·
BEL186PJ - Cables & Cords

Little Rock Availability: In Stock

Total Availability: In Stock

Book Price

$0.52

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat