L1320 - Led Work Lights

Southwire

  • $93.32 (Per Foot)
  • $93.32 (Per Foot)

  • $559.92 (Per 6 Feet)

Available from manufacturer.

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L1320
Manufacturer
Southwire
Manufacturer's Part Number
L1320SW
Description
Led Work Lights
Led Work Light With 800 Lumen Output
Slang Terms

Suggest a New Term
Categories
Portable & Worklight Lighting - Worklight Lighting Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111512 - Laboratory task light
UPC/GTIN
090529613201 / 00090529613201
Weight per unit
1 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$93.32 (Per Foot)
Carton
$559.92 (Per 6 Feet)
Stock Availability
Searcy
0 Feet
Little Rock
0 Feet
All Stores
0 Feet
Resources
Images
 
 
L1320 - Small Image
 
L1320 - Large Image
 
L1320 - Large Image
 
L1320 - Large Image
 
L1320 - Large Image
Attachments
 
 
L1320 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Number Of Lamps
24
Voltage Rating
12
Material, Color, and Finish
Fixture Material
Die Cast Aluminum
Style
LED
Descriptions
Description
LED WORK LIGHTS
Extra Long Description
CLM L1320SW LIGHT, WORK 24 HIGH INT
Long Description
LED WORK LIGHT WITH 800 LUMEN OUTPUT
Product Type
Light, Work 24 High Intensity Led
Special Features
Rechargeable
Additional Information
Reflector Type
Metal
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
L1320SW
GTIN
00090529613201
UPC
090529613201
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
LED
Packaging
Weight per foot
1
Carton
6
Uses, Certifications, and Standards
Application
Work Light
Environmental Conditions
Indoor/outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat