MTW18STPR500 - MTW 18 STR Purple 500'

Cables & Cords

  • $0.12 (Per Foot)
  • $0.12 (Per Foot)

  • $59.08 (Per 500 Feet)

  • $118.16 (Per 1,000 Feet)

  • $236.32 (Per 2,000 Feet)

Available from manufacturer.

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MTW18STPR500
Manufacturer
Cables & Cords
Manufacturer's Part Number
66088601
Description
MTW 18 STR Purple 500'
MTW Wire, Purple Color, 18 Awg Conductor Size, Made In Usa, 500 FT Overall Length, Carton Package Type, Strand Solid/Strand
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886472381 / 00032886472381
Weight per unit
0.007 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.12 (Per Foot)
Carton
$59.08 (Per 500 Feet)
Standard Packaging
$236.32 (Per 2,000 Feet)
Stock Availability
Nacogdoches
0 Feet
All Stores
0 Feet
Resources
Images
 
 
MTW18STPR500 - Small Image
 
MTW18STPR500 - Large Image
Attachments
 
 
MTW18STPR500 - Specification Sheet
Other Links
 
 
MTW18STPR500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
18 AWG
Voltage Rating
600
Number of Conductors
0
Material, Color, and Finish
Color
Purple
Conductor Material
CU
Insulation Material
PVC
Dimensions and Weight
Overall Length
500 ft
Descriptions
Product Type
MTW Wire
Long Description
MTW Wire, Purple Color, 18 AWG Conductor Size, Made in USA, 500 ft Overall Length, Carton Package Type, Strand Solid/Strand
Short Description
MTW Wire, Stranded, 18 AWG, Purple
extra long description
SWC 66088601 MTW 18-16 Str Cu Pe 50
Description
MTW 18 STR PURPLE 500'
Additional Information
Solid/Strand
Strand
Made in USA
yes
outside diameter
1090
strands
16
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
66088601
GTIN
00032886472381
UPC
032886472381
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
18
Packaging
Package Type
Carton
Weight per foot
0.007
Carton
500
Package
2000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat