FL3K12 - 12A Eei-Nema Type K Fuse Link Removable Buttonhead

CPS

  • $17.19 (Each)
  • $17.19 (Each)

  • $257.85 (Per 15)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FL3K12
Manufacturer's Part Number
FL3K12
Description
12A Eei-Nema Type K Fuse Link Removable Buttonhead
Fuse Link, Edison, Type K, 12A, RB, 23IN L
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121617 - Fuse parts or accessories
UPC/GTIN
051712145893 / 00051712145893
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.19 (Each)
Standard Packaging
$257.85 (Per 15)
Resources
Images
 
 
FL3K12 - Small Image
 
FL3K12 - Large Image
Attachments
 
 
FL3K12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
12 Amp
Voltage Rating
27 Kilovolt
Characteristics
FAST ACTING
Dimensions and Weight
Length
23 Inch
Descriptions
Product Type
Medium Voltage Fuse Link
Description
12A EEI-NEMA TYPE K FUSE LINK REMOVABLE BUTTONHEAD
extra long description
TYPE K TYPE; 23 INCH; 27 KILOVOLT VOLTAGE RATING; EEI-NEMA CUTOUT, UNIVERSAL TIN ELEMENT CUTOUT MOUNTING; 12 AMP CURRENT RATING; 25 PER STANDARD BOX STANDARD PACKAGE; REMOVABLE BUTTON HEAD CONSTRUCTION; FAST ACTING CHARACTERISTICS; DIAMETER 0.75 INCH; APPLICATION MEDIUM VOLTAGE FUSED CUTOUT; APPLICABLE STANDARD IEC, IEEE; FL MODEL
Long Description
MEDIUM VOLTAGE FUSE LINK, TYPE K TYPE; 23 INCH; 27 KILOVOLT VOLTAGE RATING; EEI-NEMA CUTOUT, UNIVERSAL TIN ELEMENT CUTOUT MOUNTING; 12 AMP CURRENT RATING; 25 PER STANDARD BOX STANDARD PACKAGE; REMOVABLE BUTTON HEAD CONSTRUCTION
Additional Information
Diameter 0.75 Inch; Application Medium Voltage Fused Cutout; Applicable Standard IEC, IEEE
Construction
REMOVABLE BUTTON HEAD
Commodity Description
RENEWABLE & NON-RENEWABLE FUSES
Manufacturer Information
Manufacturers Part Number
FL3K12
Brand
EATON BUSSMANN
Model
FL
GTIN
00051712145893
UPC
051712145893
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
TYPE K
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
25 per Standard Box
Weight per each
0.1
Carton
1
Package
15
Uses, Certifications, and Standards
Mounting
EEI-NEMA Cutout, Universal Tin Element Cutout
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat